missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Sartorius™ Minisart™ SRP Syringe Filters: Sterile

Ready-to-use units for simple, rapid and reliable ultracleaning of small volume samples for the HPLC or GC analysis

$146.00 - $183.00

Specifications

Applications For simple, rapid and reliable ultracleaning of small volume samples for the HPLC or GC analysis.
Disposable Yes
Material Polytetrafluoroethylene (PTFE)
Outlet Style Luer Slip
Pore Size 0.2μm
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Sterile Diameter (Metric) Price Quantity  
Catalog Number Mfr. No. Sterile Diameter (Metric) Price Quantity  
14-555-292 Sartorius™
17573K
No 15mm Pack of 50 Each for $146.00
14-555-296 Sartorius™
17575ACK
Yes 25mm Pack of 50 Each for $183.00
Specifications

Description

Minisart SRP units with a clean and chemically inert PTFE membrane. For solvents such as acetone, dimethylformamide and DMSO, or for aggressive aqueous liquids.

  • Sterile filtration
  • Sample cleaning
  • Particle removal
  • Easy to handle
  • Proven quality
  • 100% tested during manufacture

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Description & Specifications

Specifications

For simple, rapid and reliable ultracleaning of small volume samples for the HPLC or GC analysis.
Polytetrafluoroethylene (PTFE)
0.2μm
Syringe Filter
Yes
Luer Slip
50/pk.