missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Sartorius Minisart™ SRP Syringe Filters

Designed for ultracleaning of small volume samples for the HPLC or GC analysis. Sartorius Minisart™ SRP Syringe Filters are single-use filtration units with a chemically resistant PTFE membrane and male luer slip outlet. Available in 4, 15 and 25mm diameter filters with 0.2 or 0.45 μm pores.

Manufacturer:  Sartorius 17575K

 View more versions of this product

Catalog No. 14-555-297



Description

Description

Designed for ultracleaning of small volume samples for the HPLC or GC analysis. Sartorius Minisart™ SRP Syringe Filters are single-use filtration units with a chemically resistant PTFE membrane and male luer slip outlet. Available in 4, 15 and 25mm diameter filters with 0.2 or 0.45 μm pores.

Simple, rapid and reliable ultracleaning
  • Feature a coating-free, hydrophobic PTFE membrane that is chemically inert
  • Ideal for filtering small volume samples to be used in HPLC or GC analysis
  • Chemically-resistant for compatibility with solvents (e.g. acetone, dimethylformamide and DMSO) or aggressive aqueous liquids
  • Units are almost free of leachables and extractables, and reliably filter with no leakage
  • Low adsorption of analytes and maximum chemical compatibility
Maximum user convenience
  • Provides rapid sterilization with high flow rates at low inlet pressures
  • Complete, single-use units are ready to use and easy to handle
  • Female luer lock inlet with male luer slip outlet connectors
  • Proven quality and 100% tested during manufacture
  • Sterile (ethylene oxide) option available
Minisart™ SRP 15mm units with small spike outlet is recommended for filtering narrow-necked vials
Specifications

Specifications

25 mm
Hydrophobic
For simple, rapid and reliable ultracleaning of small volume samples for the HPLC or GC analysis.
Polypropylene
Male Luer Slip
50/Pk.
PTFE
Non-sterile
Yes
4.5 cm2
0.1 mL
Female Luer Lock
4.5bar
Syringe Filter
0.2 μm
SDS
Documents
Product Certifications
Promotions

Promotions