missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Sartorius™ Minisart™ RC Syringe Filters, Sterile

For rapid small volume particle removal filtration with maximum user convinience.

$141.00 - $155.00

Specifications

Type Syringe Filter
Disposable Yes
Material Regenerated Cellulose (RC)
Pore Size 0.2μm
View More Specs

Products 2
Catalog Number Mfr. No. Diameter (Metric) Price Quantity  
Catalog Number Mfr. No. Diameter (Metric) Price Quantity  
14-555-311
View Documents
Sartorius™
17761ACK
15mm
Pack of 50 Each for $141.00
 
14-555-317
View Documents
Sartorius™
17764ACK
25mm
Pack of 50 Each for $155.00
 
Description

Description

Minisart RC Units with hydrophilic, solvent-resistant RC-membranes. Ready-to-use syringe filter units for simple, rapid and reliable ultracleaning of small-volume samples for the HPLC or GC analysis. Minisart RC units outperform competitive hydrophilic units in terms of compatibility with aqueous solutions and solvent mixtures. Minisart Syringe Filter holders for rapid small volume particle removal filtration with maximum user convinience. Fitted on standard syringes.

  • Sample cleaning
  • Particle removal
  • Easy to use
  • Proven quality
  • 100 % tested during manufacture

Specifications

Specifications

Syringe Filter
Yes
Regenerated Cellulose (RC)
0.2μm
SDS