missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Sartorius™ Minisart™ RC Syringe Filters

Combines rapid small volume particle removal filtration with maximum user convenience. Sartorius™ Minisart™ RC Syringe Filters utilize a regenerated cellulose membrane for clarification of small volume samples. Choose from 0.2 and 0.45μm pore sizes in 15, 25 and 4mm diameter filters.

Manufacturer:  Sartorius™ 17822K

 View more versions of this product

Catalog No. 14-555-331



Description

Description

Simple, rapid and reliable filtration
  • Contains a hydrophilic, solvent-resistant regenerated cellulose (RC) membrane
  • Better compatibility with aqueous solutions and solvent mixtures than competitors
  • High flow rate for rapid small volume particle removal with no leakage
  • Ideal for sample cleaning and particle removal for the HPLC or GC analysis
  • Polypropylene housing
    • Optimized for filtration prior to analytics
    • Withstands even harsh solvents and chemicals
    • Almost free of leachables and extractables
  • Female luer lock inlet with a male luer slip outlet
Maximum user convenience
  • Complete, ready-to-connect filter units are easy to handle
  • Universal fit on standard syringes
  • Disposable, single-use units are an economical option
  • Proven quality and 100% tested during manufacture
  • Non-sterile options can be sterilized via ethylene oxide, gamma irradiation and autoclaving
Specifications

Specifications

Non-sterile
4.0mm
4.5bar
Polypropylene
0.45μm
6.45mm2
Male Luer Slip
Syringe Filter
Regenerated Cellulose (RC)
Yes
5μL
Bulk
Female Luer Lock
50/pk.
Documents
Promotions

Promotions