missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Sartorius™ Minisart™ Plus Syringe Filters
Includes a glass fiber pre-filter for difficult to filter liquids. Sartorius™ Minisart™ Plus Syringe Filters are single-use, complete filtration units with a surfactant-free cellulose acetate membrane. Choose from three color-coded pore sizes in sterile or non-sterile options.
Manufacturer: Sartorius™ 17829K
Description
Rapid small volume sterilization- Specially designed for sterilizing filtration of difficult-to-filter liquids
- Contains a glass fiber prefilter on top of the cellulose acetate membrane
- Units are almost free of leachables and extractables, and reliably filter with no leakage
- Available in three color-coded pore sizes: 0.2µm (blue), 0.45µm (yellow) or 1.2µm (red)
- Filtration so effective it can double the throughput
- Ideal for sample cleaning, particle removal and sterile filtration of aqueous solutions
- Complete units are ready to use
- Single use/disposable filter units
- Female luer lock inlet with male leur lock outlet connectors
- Proven quality and 100% tested during manufacture
- Sterile (via ethylene oxide) and non-sterile units available
Specifications
Yes | |
Metaacrylate butadiene styrene polymerisate (MBS) | |
0.45μm | |
Syringe Filter | |
4.5bar | |
0.1mL | |
5.16cm2 | |
Male Luer Lock |
Hydrophillic | |
Surfactant-free Cellulose Acetate (SFCA) plus glass fiber | |
Sterile | |
28mm | |
For rapid small volume sterilization | |
Yellow | |
Female Luer Lock | |
50/pk. |
Promotions
-
Get a Balance with $7,500 Sartorius Purchase
Buy $7,500 or more in Sartorius products and get an Entris II Precision Balance at no additional cost.: 06/30/21