missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Sartorius™ Minisart™ NY Syringe Filter, Sterile
Filter both aqueous and solvent-based samples with maximum convenience. Sartorius™ Minisart™ NY Syringe Filter, Sterile is ideal for rapid small volume filtration. These ready-to-use units offer high flow rates at low inlet pressures for rapid sterile filtration using a standard syringe.
Manufacturer: Sartorius™ 17845ACK
Description
Minisart™ NY syringe filters are ideal for rapid sterile filtration and particle removal. Each ready-to-use filter unit is 100% tested during manufacture to ensure quality and reliability.- Easy-to-handle filters can be fitted on a standard syringe
- Features a hydrophilic nylon (polyamide) membrane with a 0.2μm pore for sterile filtration
- Each 25mm diameter polypropylene filter is optimized for reliable sample preparation
- Individually wrapped filters are pre-sterilized using Ethylene oxide
Specifications
Yes | |
Polyamide (Nylon) | |
Sterile | |
Syringe Filter | |
For rapid small volume filtration of both aqueous and solvent-based samples | |
4.5cm2 | |
Male luer Slip | |
50/pk. | |
4.5 bar |
Polypropylene | |
0.2μm | |
Standard Syringe | |
25mm | |
0.15mL | |
Female luer lock | |
121°C for 30 min. | |
Opaque |
Promotions
-
Get a Balance with $7,500 Sartorius Purchase
Buy $7,500 or more in Sartorius products and get an Entris II Precision Balance at no additional cost.: 06/30/21