missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Sartorius™ Minisart™ NML Syringe Filters, Sterile

Provides fast and reliable filtration of small to medium volumes, complete with ready-to-connect filter units. Sartorius™ Minisart™ NML Syringe Filters, Sterile eliminate time consuming preparatory work, such as changing out the filter and cleaning the filtration system.

Manufacturer:  Sartorius™ S6555FMGUK

 View more versions of this product

Catalog No. 14-555-276



Description

Description

Fast and reliable filtration of small to medium volumes, complete with ready-to-connect filter units eliminate time consuming preparatory work, such as changing out the filter and cleaning the filtration system. These labor saving units are used for a wide variety of applications: sample cleaning, particle removal, and sterile filtration.

  • Handy and readily available
  • Easy to use
  • Proven quality
  • Economical
  • Available in a wide array of different types
  • 100% tested during manufacture
Specifications

Specifications

Preparation of aqueous liquids
28mm
Yes
0.15mL
No
6.2cm²
Male Luer Lock
50°C
NML Syringe Filter
Surfactant-free Cellulose Acetate (SFCA)
Meta acrylate butadiene styrene polymerisate (MBS)
0.45μm
Gamma-sterile, individually packaged
Female Luer Lock
Yellow
50Pack
Documents
Promotions

Promotions