Learn More
Sartorius Minisart™ NML Syringe Filter, Nonsterile
Provides fast and reliable filtration of small to medium volumes, complete with ready-to-connect filter units. Sartorius Minisart™ NML Syringe Filters, Nonsterile eliminate time consuming preparatory work, such as changing out the filter and cleaning the filtration system.
$1143.49 - $1180.98
Specifications
Description | Hydrophilic |
---|---|
Disposable | Single-use |
Material | Surfactant-free Cellulose Acetate |
Sterility | Non-sterile |
Filtration Area | 6.2 cm2 |
Catalog Number | Mfr. No. | Pore Size | Color | Outlet Style | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Pore Size | Color | Outlet Style | Price | Quantity | |||
14-555-282
|
Sartorius
16592Q |
0.8 μm | Green | Male Luer Lock |
Pack of 500 Each for $1,143.49
|
|
|||
14-555-271
|
Sartorius
S6534FMQ |
0.2 μm | Blue | Male Luer Lock |
Pack of 500 Each for $1,180.98
|
|
|||
14-555-307
|
Sartorius
S7597FXQ |
0.2 μm | Blue | Male Luer Slip |
Pack of 500 Each for $1,180.98
|
|
|||
14-555-278
|
Sartorius
S6555FMQ |
0.45 μm | Yellow | Male Luer Lock |
Pack of 500 Each for $1,180.98
|
|
|||
14-555-304
|
Sartorius
17594Q |
5 μm | Brown | Male Luer Lock |
Pack of 500 Each for $1,180.98
|
|
|||
14-555-302
|
Sartorius
17593Q |
1.2 μm | Red | Male Luer Lock |
Pack of 500 Each for $1,143.49
|
|
|||
Description
Provides fast and reliable filtration of small to medium volumes, complete with ready-to-connect filter units. Sartorius Minisart™ NML Syringe Filters, Nonsterile eliminate time consuming preparatory work, such as changing out the filter and cleaning the filtration system.
Fast and reliable filtration of small to medium volumes, complete with ready-to-connect filter units eliminate time consuming preparatory work, such as changing out the filter and cleaning the filtration system. These labor saving units are used for a wide variety of applications: sample cleaning, particle removal and filtration.
- Handy and readily available
- Easy to use
- Proven quality
- Economical
- Available in a wide array of different types
- 100% tested during manufacture
Specifications
Hydrophilic | |
Surfactant-free Cellulose Acetate | |
6.2 cm2 | |
Meta acrylate butadiene styrene polymerisate (MBS) | |
Nonsterile, bulk packed | |
500 Pack | |
NML Syringe Filter |
Single-use | |
Non-sterile | |
0.15 mL | |
Female Luer Lock | |
No | |
50°C | |
28 mm |