Learn More
Sartorius™ Minisart™ NML Syringe Filter, Nonsterile
Provides fast and reliable filtration of small to medium volumes, complete with ready-to-connect filter units. Sartorius™ Minisart™ NML Syringe Filters, Nonsterile eliminate time consuming preparatory work, such as changing out the filter and cleaning the filtration system.
Manufacturer: Sartorius™ 17594Q
Description
Fast and reliable filtration of small to medium volumes, complete with ready-to-connect filter units eliminate time consuming preparatory work, such as changing out the filter and cleaning the filtration system. These labor saving units are used for a wide variety of applications: sample cleaning, particle removal and filtration.
- Handy and readily available
- Easy to use
- Proven quality
- Economical
- Available in a wide array of different types
- 100% tested during manufacture
Specifications
Yes | |
Surfactant-free Cellulose Acetate (SFCA) | |
Non-sterile | |
28mm | |
6.2cm2 | |
Female Luer Lock | |
Male Luer Lock | |
No | |
50°C |
Meta acrylate butadiene styrene polymerisate (MBS) | |
5μm | |
Brown | |
270 x 130 x 310mm | |
0.15mL | |
Hydrophilic | |
Nonsterile, bulk packed | |
500Pack | |
NML Syringe Filter |
Promotions
-
Get a Balance with $7,500 Sartorius Purchase
Buy $7,500 or more in Sartorius products and get an Entris II Precision Balance at no additional cost.: 06/30/21