missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Sartorius™ Minisart™ NML Syringe Filter, Nonsterile

Provides fast and reliable filtration of small to medium volumes, complete with ready-to-connect filter units. Sartorius™ Minisart™ NML Syringe Filters, Nonsterile eliminate time consuming preparatory work, such as changing out the filter and cleaning the filtration system.

Manufacturer:  Sartorius™ S6555FMQ

 View more versions of this product

Catalog No. 14-555-278



Description

Description

Fast and reliable filtration of small to medium volumes, complete with ready-to-connect filter units eliminate time consuming preparatory work, such as changing out the filter and cleaning the filtration system. These labor saving units are used for a wide variety of applications: sample cleaning, particle removal and filtration.

  • Handy and readily available
  • Easy to use
  • Proven quality
  • Economical
  • Available in a wide array of different types
  • 100% tested during manufacture
Specifications

Specifications

Non-sterile
28mm
Yes
0.15mL
0.45μm High Flow
Nonsterile, bulk packed
Female Luer Lock
Yellow
50°C
NML Syringe Filter
Surfactant-free Cellulose Acetate (SFCA)
Meta acrylate butadiene styrene polymerisate (MBS)
Hydrophilic
No
6.2cm2
Male Luer Lock
310 x 260 x 130mm
500Pack
Documents
Promotions

Promotions