Learn More
Sartorius Minisart™ High Flow Syringe Filters: Sterile
Features PES membrane filter for excellent flow speed and high filtrable volume. Sartorius Minisart™ High Flow Syringe Filters: Sterile provide sterile filtration, particle removal and ultracleaning. Independent, ready-to-use syringe filters offer flow rates at low inlet pressures allowing for a correspondingly rapid sterile filtration.
Supplier: Sartorius 16541K
Description
Features PES membrane filter for excellent flow speed and high filtrable volume. Sartorius Minisart™ High Flow Syringe Filters: Sterile provide sterile filtration, particle removal and ultracleaning. Independent, ready-to-use syringe filters offer flow rates at low inlet pressures allowing for a correspondingly rapid sterile filtration.
High flow filters for sterile filtration, particle removal and ultracleaning. Independent ready-to-use syringe filters with PES membrane filter feature excellent flow speed and high filtrable volume. Provides rapid volume sterilisation with maximum user convenience. Ready-to-use units offer flow rates at low inlet pressures allowing for a correspondingly rapid sterile filtration.Specifications
| Dark Blue | |
| Hydrophilic | |
| PES | |
| 1 to 200 mL | |
| 6.2 cm2 | |
| 0.15 mL | |
| Female Luer Lock | |
| Individually Packaged | |
| ETO Sterilized | |
| 200 mL |
| Single-use | |
| Syringe | |
| 0.2 μm | |
| Sterile | |
| For sterile and reliable filtration of small to medium volumes | |
| Meta acrylate butadiene styrene polymerisate (MBS) | |
| Male Luer Slip | |
| 50 Pk. | |
| ETO-sterile High Flow Syringe Filter | |
| 28 mm |