missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Sartorius™ Minisart™ High Flow Syringe Filters: Sterile

Features PES membrane filter for excellent flow speed and high filtrable volume. Sartorius™ Minisart™ High Flow Syringe Filters: Sterile provide sterile filtration, particle removal and ultracleaning. Independent, ready-to-use syringe filters offer flow rates at low inlet pressures allowing for a correspondingly rapid sterile filtration.

Manufacturer:  Sartorius™ 16553K

 View more versions of this product

Catalog No. 14-555-275



Description

Description

High flow filters for sterile filtration, particle removal and ultracleaning. Independent ready-to-use syringe filters with PES membrane filter feature excellent flow speed and high filtrable volume. Provides rapid volume sterilisation with maximum user convenience. Ready-to-use units offer flow rates at low inlet pressures allowing for a correspondingly rapid sterile filtration.
Specifications

Specifications

Sterile
28mm
For sterile and reliable filtration of small to medium volumes
Meta acrylate butadiene styrene polymerisate (MBS)
Hydrophilic
Female Luer Lock
50°C
0.1μm
High Flow Syringe Filter
Polyethersulfone (PES)
0.15mL
ETO-sterile
6.2cm2
Male Luer Lock
50Pack
Purple
Documents
Promotions

Promotions