missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Sartorius™ Minisart™ High Flow (HF) Syringe Filters

Designed for fast and reliable filtration of small to medium volumes. Sartorius™ Minisart™ High Flow (HF) Syringe Filters are complete, ready-to-connect units with a high-flow PES membrane. These 28mm filters are available in sterile and non-sterile options, with a 0.2 or 0.45µm pore size.

Manufacturer:  Sartorius™ 16537Q

 View more versions of this product

Catalog No. 14-555-273



Description

Description

Fast and reliable sterile filtration
  • Provides excellent flow rate at low inlet pressures
  • Ideal for a wide variety of applications: sterile filtration, particle removal and ultra-cleaning
  • Features high-quality polyethersulfone (PES) membranes
    • Asymmetric membrane structure behaves almost like a pre-filter
    • Accommodates solutions with a pH of 1–13
    • Can be sterilized by ethylene oxide (EO) or gamma irradiation
    • Suitable for gluing and assembly to tubing
  • Medical acrylic (MBS) housing is almost free of leachables and extractables
  • Reliably filters small to medium volumes with no leakage
  • Female luer lock inlet with a choice of male luer lock or male luer slip outlet
Maximum user convenience
  • Complete, ready-to-connect filter units are easy to handle
  • Eliminates time consuming prep work (e.g. changing the filter, cleaning the filtration system)
  • Disposable, single-use units are an economical option
  • Proven quality and 100% tested during manufacture
  • Sterile (ethylene oxide) and non-sterile options
Specifications

Specifications

Non-sterile
28mm
6.0bar
0.15mL
Yes
Female Luer Lok
500/pk.
Dark Yellow
Syringe Filter
Polyethersulfone (PES)
For sterile and reliable filtration of small to medium volumes
MBS
6.45cm2
Male Luer Lok
0.45μm
Documents
Promotions

Promotions