missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Sartorius Minisart™ GF Syringe Filters

Clarify relatively dirty solutions or use as a prefilter. Sartorius Minisart™ GF Syringe Filters utilize a glass fiber membrane for clarification of small volume samples. It is also used as a prefilter for microbiological filtering. Multiple quantities of 26mm diameter, 0.7μm pore fliters are available.

Supplier:  Sartorius 17824Q

 View more versions of this product

Catalog No. 14-555-336



Description

Description

Clarify relatively dirty solutions or use as a prefilter. Sartorius Minisart™ GF Syringe Filters utilize a glass fiber membrane for clarification of small volume samples. It is also used as a prefilter for microbiological filtering. Multiple quantities of 26mm diameter, 0.7μm pore fliters are available.

Fast, reliable clarification or prefiltering
  • Contains a glass fiber filter with a retention efficiency of 98% for 1.2μm spherical particles
  • Ideal for many lab applications:
    • When highly impure solutions are to be clarified
    • When a prefilter is needed for a 0.2μm or 0.45μm microbiological syringe filter (sold separately)
  • Medical acrylic housing is almost free of leachables and extractables
  • Reliably filters small volumes with no leakage
  • Female luer lock inlet with a male luer lock outlet
Maximum user convenience
  • Complete, ready-to-connect filter units are easy to handle
  • Eliminates time consuming prep work (e.g. changing the filter, cleaning the filtration system)
  • Disposable, single-use units are an economical option
  • Proven quality and 100% tested during manufacture
  • Sterile (ethylene oxide) and non-sterile options
Specifications

Specifications

Opaque
Glass Fiber
Non-sterile
0.1 mL
Female Luer Lock
Bulk
Cs. of 500
26 mm
Single-use
0.7 μm
5.16 cm2
MBS
Male Luer Lock
4.5bar
Syringe Filter
SDS
Documents

Documents

Promotions

Promotions