missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Sartorius™ Microsart™ e.motion Membrane Filters

Membrane Filters suitable for use in the Microsart e.motion dispenser

Manufacturer:  Sartorius™ 11406Z50SCM

 View more versions of this product

Catalog No. 14-555-605



Description

Description

The membrane filters suitable for use in the Microsart™ e.motion dispenser are sterile-sealed, without protective paper on top of each filter, in a specially designed individual package on a band. The special pleating of the band of membrane filter units ensures that they are perfectly flat when dispensed.The shape of the sealed band guarantees uniform dispensing of the individual membrane filters.The Microsart™ e.motion Membrane Filters are also ideal suitable for all users of Sartorius Nutrient Pad Sets: Most of the NPS types are available with membranes for dispensers.

  • outstanding recovery rates for microorganisms
  • 0.45μm are acc. to ISO 7704
  • Multi-fit: Fits into other dispensers
  • protective paper-free
  • packaged on a special pleated band
  • product data are printed on
  • High Flow membranes available
  • gamma irradiated, 25kGray
Design
47 or 50mm in diameter, white, grey or green and gridded

Growth Promotion Test acc. to ISO 7704
  • no enhancement or inhibition by the grid lines
  • no enhancement or inhibition due to chemical extractables
  • no enhancement or inhibition by the sterilization process
Specifications

Specifications

0.45μm
Cellulose Nitrate
White
For colony count; sterility testing; particle count; microscopy
Sterile
50mm
300/pk.
Black
Documents
Promotions

Promotions