missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Sartorius In-Line Filter Holders
Designed for use in pressure applications in batch or continuous filtration processes. Sartorius In-Line Filter Holders are available in polycarbonate for compatibility with many simple laboratory filtrations or stainless steel for compatibility with aggressive liquids and gasses.
Supplier: Sartorius 16251
Description
Polycarbonate In-Line Filter Holder- Bell-shaped base protects filtrate from contamination while flowing into a receiver
- Transparent top allows visual check of placement of O-ring
- Very small dead volume and excellent resistance to pressure
- Set density by simple hand-tightening
- Can be connected to a peristaltic pump or a pressure container
- For use with 50mm filters (40 or 42mm prefilter)
- Sterilize by autoclave (max 121°C)
- Weight: 83g
- Guarantees leak-proof sealing of the hose nipple and the holder without sealing rings
- Other connectors fit the holder onto reducing valves or pumps or onto pressure tanks
- Special polished surfaces allow easy cleaning and rinsing
- Sturdy stainless steel has a long lifecycle and is compatible with aggressive materials
- For use with 25mm membrane filters (20mm prefilter for liquid filtration)
- Sterilize by autoclave (max 134°C) or by dry heat (max 180°C)
- Weight; 170g
Specifications
Metallic, Polished | |
Stainless Steel with silicone O-ring (21 + 2mm) | |
5bar (72.5psi) | |
Millex Inline Filter Holder |
Hose nipples DN10 | |
3 cm2 | |
1 Each | |
25mm (20mm prefilter for liquid filtration only) |