missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Sartorius Glass Vacuum Filter Holder

Assembled on vacuum flasks or on manifolds

Supplier:  Sartorius 16316

 View more versions of this product

Catalog No. 14-555-548


Explore available promotions

Description

Description

Assembled on vacuum flasks or on manifolds

  • PTFE-coated screen filter
  • Connector Inlet/Outlet: 15mm outside diameter
  • Filtration area: 12.5cm²
  • Area of application:  Analytical  sample preparation, sterile filtration

Specifications

Specifications

Glass
Each
0.25 mL
12.5 cm2
Millex Samplicity Filter
4.7 or 5 cm
SDS
Documents

Documents

Promotions

Promotions