missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Sartorius Glass Microfiber Filters

Manufacturer:  Sartorius FT31101030

 View more versions of this product

Catalog No. 14-555-192



Description

Description

  • Filters are made of 100% borosilicate, are highly pure and extremely white
  • They continue to perform over long periods unlike cellulose filters whose rate of filtration drops off rapidly as the particulate load increases
  • They are ideal for critical analyses in which impurities can be washed out of the filter
  • Temperature resistant up to 500 or 550°C (grade MG 550-HA )
  • Available in different formats as in rolls, discs and sheets
Specifications

Specifications

White
Ideal for critical analyses in which impurities can be washed out of the filter
Borosilicate Glass
36
0.02 cm
40 sec.
1.6 μm
3 cm
Filter Disc
High
500°C or 550°C
52
MGA
Glass Microfiber Filter
SDS
Documents
Product Certifications