missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Sartorius™ Glass Fiber (GF) Pre-filters

Use as a depth filter for larger totally filterable volumes. Sartorius™ Glass Fiber (GF) Pre-filters are made of borosilicate glass microfibers and are ideal for use as a pre-filter in clarification and sterile filtration. Available in a range of filter disc diameters.

Manufacturer:  Sartorius™ 13400130K

 View more versions of this product

Catalog No. 14-555-439



Description

Description

The major use of the glass microfiber filter disc is as a depth prefilter in clarification and sterile filtration. As a prefilter, it is placed directly on top of a membrane filter. The prefilter diameter must be the one specified for the chosen holder; larger diameters will intrude under the sealing ring of the holder and cause leakage.
  • Manufactured with a hydrophillic acrylic binder for defined strength
  • Has a high particle loading capacity for filtering relatively dirty liquids
  • Mechanically and chemically stable, with a temperature resistance up to 220°C
  • Other filter characteristics:
    • Weight: 73g/m2
    • Extractable content in isopropanol: 1.54%
    • Extractable content in water: 1.12%
    • Pressure drop at 5.3cm/sec: 0.363kPa
    • Total throughput at 1bar: 320mL/min./cm2
Specifications

Specifications

Borosilicate Microfiber Glass
13cm
Used as a depth prefilter high particle loading capacity
Filter Disc
220°C
Hydrophilic
428°F
White
Yes
295 to 381mL/min.
13400
550μm
5.1 in.
Non-sterile
SDS
Documents
Promotions

Promotions