missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Sartorius™ Entris™ 90 mm Analytical Balances

Provides speedy results for heavy workloads with repetitive applications. Sartorius™ Entris™ 90mm Analytical Balances feature a new operating concept: easy configuration of individual settings guided by short, menu-driven text prompts and simple navigation using cursor keys.

Manufacturer:  Sartorius™ ENTRIS1241SUS

 View more versions of this product

Catalog No. 14-557-447



Description

Description

  • White-backlit, high-contrast display with 15 mm digits; exceptionally easy to read under any room lighting conditions
  • Choice of 5 languages
  • RS-232C bidirectional interface port; optional Sartorius cable for connection of the balance to a USB port
  • Total ease of operation
  • All keys have positive click action
  • Clearly defined control panel
  • Monolithic weighing cell provides high thermal stability and extremely fast response times
  • Fast response time and display stability
  • Language-driven user interface
  • Unit toggle of up to 5 units
Specifications

Specifications

External
90mm
No Internal Calibration
2.5 sec.
330 x 230 x 330mm
ENTRIS124-1S
120g
Analytical Balance
0.1 mg
176 x 173 x 240mm
0.2mg
0.1mg
Documents
Promotions

Promotions