Please login to your online account to display your discounted pricing

Sartorius™ Cubis™ Ultra Micro Balances, 2.7S Weighing Mode with DF Draft Shield

Designed to weigh the smallest sample quantities and meet the highest requirements

Specifications

Amperage 1A
Calibration Internal, isoCAL
Capacity (Metric) 2.1g
Certifications/Compliance ISO, FDA/USP, GxP, USP31-NF26
Linearity ≤±0.0009mg
View More Specs
Products
Catalog Number Mfr. No. Automation Interface Display Type Connection Type Model Price Quantity    

14-557-807

 
sartorius corporation
MSA2.7S-000-DF
Touch screen, keys TFT RS232, USB, Ethernet, SD Card MSA2.7S CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

14-557-808

 
sartorius corporation
MSU2.7S-000-DF
Keys Color Graphic Display RS232, USB, Ethernet, SD Card MSU2.7S CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

14-557-809

 
sartorius corporation
MSE2.7S-000-DF
Keys LCD RS232, USB MSE2.7S CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

14-558-123

 
sartorius corporation
MSA27S0TRDF
Touch screen, keys TFT RS232, USB, Ethernet, SD Card 2.7S CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Amperage 1A
Calibration Internal, isoCAL
Capacity (Metric) 2.1g
Certifications/Compliance ISO, FDA/USP, GxP, USP31-NF26
Linearity ≤±0.0009mg
Readability 0.0001mg
Repeatability ≤±0.00025mg
Electrical Requirements 100/240V 50/60Hz
Hertz 50/60Hz
Humidity Range 80% for 31°C, 50% for 40°C
Measurement Time ≤10 sec.
Sample Size 1mg
Temperature (English) Range 41 to 104°F
Temperature (Metric) Range 5 to 40°C
Test Load 1g
Voltage 100/240V
Wattage 7w

High-precision balances designed to weigh the smallest sample quantities (less than 10mg) up to 2.1g to meet the minimum accuracy requirements of the U.S. Pharmacopeia as well as fulfill the most stringent requirements.

  • Offers the highest level of safety by providing uncompromising reliability of weighing results and conformity to standards
  • Short measurement times result in time gained — for every single measurement
  • Special stainless-steel filter draft shield (DF) is optimized for ultra-precise weighing of filters that minimizes electrostatic effects and offers a variety of weighing pan diameters available for different filter sizes (50mm is standard; 75mm and 90mm are optional and sold separately)
  • Offers operator guidance when leveling is required — interactive prompts (in real-time) guide a user to quickly and properly position the spirit level by indicating which leveling foot to turn and in which direction
  • Features isoCAL, a fully automatic calibration/adjustment function
  • Interfaces, such as: Bluetooth™ (wireless), 9-pin RS232C with PS2 port (for the connection of a keyboard or barcode scanner) or an additional 25-pin RS232C port are optionally available
  • Draft shield and weigh pan can be quickly and easily disassembled and cleaned without compromising stability
  • Protected against dust and water
  • Offers a wide selection of accessories for extended options
  • Pan size: DF models, 50mm (2 in.)
MSA Display and Control Unit
  • Top-of-the-line technology with outstanding operating convenience and display quality, especially for complex applications
  • Tiltable and removable touchscreen featuring a high-resolution color TFT for brilliant reproduction of text and graphics
  • Comes standard with built-in USB, 25-pin RS232C and Ethernet communication interfaces as well as integrated SD card reader for data storage and convenient data transfer
  • Q-Guide: Novel, wizard-supported user/task management for easy operation and programming
  • Ensure safety and reliability of results with Advanced Pharma Compliance via user/password management, audit trail function, alert messages and reminder functions
  • Fully personalized application add-ons and upgrades enable faster and more efficient work and enhance process reliability (Q-Apps)
  • Applications include: Basic weighing, weighing in percent, averaging (animal weighing), mass unit conversation, counting, formulation, density determination, totalizing, checkweighing, second tare memory, individual identifiers (IDs), calculations, statistics, time controlled functions, Cubis Individual (Q-Apps)
MSU Display and Control Unit
  • Tiltable and removable large, high-resolution monochrome graphic display
  • Key operation; positive click action and precise activation of functions
  • Combines classic key-operated control with a wide range of performance features
  • Comes standard with built-in USB, 25-pin RS232C and Ethernet communication interfaces as well as integrated SD card reader for data storage and convenient data transfer
  • Q-Guide: Novel, wizard-supported user/task management for easy operation and programming
  • Ensure safety and reliability of results with Advanced Pharma Compliance via user/password management, audit trail function, alert messages and reminder functions
  • Applications include: Basic weighing, weighing in percent, averaging (animal weighing), mass unit conversation, counting, formulation, density determination, totalizing, checkweighing, second tare memory, individual identifiers (IDs), calculations, statistics, time controlled functions
MSE Display and Control Unit
  • Large, high-contrast LCD with clearly structured keys for precise activation of functions
  • Easy-to-understand menu guidance with short text prompts
  • Comes standard with built-in USB and 25-pin RS-232C communication interfaces
  • Perfect for users who need to weigh with the highest accuracy, but who have less complex application/communication requirements
  • Applications include: Basic weighing, weighing in percent, averaging (animal weighing), mass unit conversation, counting, net/total formulation, density determination (buoyancy method only), totalizing, calculations

† According to United States Pharmacopeia Chapter 41.