missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Sartorius™ Cubis™ MSU Precision Balance without Draft Shield

Combines classic key-operated control with the widest range of performance features and technologies. Sartorius™ Cubis™ MSU Precision Balance without Draft Shield is a universal solution for safe and reliable laboratory weighing. Available in a range of capacities.

$7,174.73 - $7,174.73

Specifications

Material Die-cast Metal, Stainless Steel
Electrical Requirements 100/240 V 50/60 Hz
Connection Type RS-232 25 pin, RS232 9 pin, bluetooth, PS/2 port
Display Type LCD
Certifications/Compliance ISO, FDA/USP, GxP
View More Specs

Products 2
Catalog Number Mfr. No. Model Capacity Readability Stabilization Time Price Quantity  
Catalog Number Mfr. No. Model Capacity Readability Stabilization Time Price Quantity  
14-557-335
View Documents
Sartorius™
MSU12201S000D0
12201S 12.2 kg 100 mg ≤0.8 sec.
Each for $7,174.73
 
14-557-324
View Documents
Sartorius™
MSU14202S000D0
14202S 14.2 kg 0.01 g ≤1 sec. N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

MSU Balances are part of the Cubis modular equipment series, which incorporates a precisely-machined 2nd generation monolithic weigh cell for increased accuracy and ultra-fast response for quick results with outstanding repeatability. Cubis is the first and only balance to automatically check, perform and document its exact leveling.

  • Offers uncompromising reliability of weighing results and conformity to standards
  • Short measurement times result in time gained for every single measurement
  • Q-Level motorized leveling function: provides valuable support to always have a leveled balance
  • Features isoCAL, a fully automatic calibration/adjustment function
  • Q-Pan: Automatically minimizes off-center loading errors to maximize weighing accuracy
  • Interfaces available: Bluetooth, 9-pin RS232C with PS2 port or an additional 25-pin RS232C port
  • Weigh pan can be quickly and easily disassembled and cleaned without compromising stability
  • Can be quickly and easily disassembled and cleaned without compromising the unit
  • Protected against dust and water
  • Available with a stainless steel weigh pan without a draft shield
  • Supplied with a certificate of conformity to specifications
MSU Display and Control Unit
  • Tiltable and removable large, high-resolution monochrome graphic display
  • Key operation; positive click action and precise activation of functions
  • Combines classic key-operated control with a wide range of performance features
  • Comes standard with built-in USB, 25-pin RS232C and Ethernet communication interfaces as well as integrated SD card reader for data storage and convenient data transfer
  • Q-Guide: Novel, wizard-supported user/task management for easy operation and programming
  • Ensure safety and reliability of results with Advanced Pharma Compliance via user/password management, audit trail function, alert messages and reminder functions
  • Applications include: Basic weighing, weighing in percent, averaging (animal weighing), mass unit conversation, counting, formulation, density determination, totalizing, checkweighing, second tare memory, individual identifiers (IDs), calculations, statistics, time controlled functions

† According to United States Pharmacopeia Chapter 41.

Specifications

Specifications

Die-cast Metal, Stainless Steel
RS-232 25 pin, RS232 9 pin, bluetooth, PS/2 port
ISO, FDA/USP, GxP
20.6 cm
Semi automatic
100/240 V 50/60 Hz
LCD
20.6 cm
AC adapter, dust cover, manual
SDS