Learn More
Sartorius™ Cubis™ MSU Precision Balance without Draft Shield
Combines classic key-operated control with the widest range of performance features and technologies. Sartorius™ Cubis™ MSU Precision Balance without Draft Shield is a universal solution for safe and reliable laboratory weighing. Available in a range of capacities.
Manufacturer: Sartorius™ MSU12201S000D0
Description
MSU Balances are part of the Cubis modular equipment series, which incorporates a precisely-machined 2nd generation monolithic weigh cell for increased accuracy and ultra-fast response for quick results with outstanding repeatability. Cubis is the first and only balance to automatically check, perform and document its exact leveling.
- Offers uncompromising reliability of weighing results and conformity to standards
- Short measurement times result in time gained for every single measurement
- Q-Level motorized leveling function: provides valuable support to always have a leveled balance
- Features isoCAL, a fully automatic calibration/adjustment function
- Q-Pan: Automatically minimizes off-center loading errors to maximize weighing accuracy
- Interfaces available: Bluetooth, 9-pin RS232C with PS2 port or an additional 25-pin RS232C port
- Weigh pan can be quickly and easily disassembled and cleaned without compromising stability
- Can be quickly and easily disassembled and cleaned without compromising the unit
- Protected against dust and water
- Available with a stainless steel weigh pan without a draft shield
- Supplied with a certificate of conformity to specifications
- Tiltable and removable large, high-resolution monochrome graphic display
- Key operation; positive click action and precise activation of functions
- Combines classic key-operated control with a wide range of performance features
- Comes standard with built-in USB, 25-pin RS232C and Ethernet communication interfaces as well as integrated SD card reader for data storage and convenient data transfer
- Q-Guide: Novel, wizard-supported user/task management for easy operation and programming
- Ensure safety and reliability of results with Advanced Pharma Compliance via user/password management, audit trail function, alert messages and reminder functions
- Applications include: Basic weighing, weighing in percent, averaging (animal weighing), mass unit conversation, counting, formulation, density determination, totalizing, checkweighing, second tare memory, individual identifiers (IDs), calculations, statistics, time controlled functions
Specifications
50/60 Hz | |
Precision Balance | |
RS-232 25 pin, RS232 9 pin, bluetooth, PS/2 port | |
ISO, FDA/USP, GxP | |
53.3 cm | |
20.6 cm | |
11.5 in. | |
AC adapter, dust cover, manual | |
≤±100 mg | |
≤±50 mg | |
Die-cast Metal, Stainless Steel | |
41°F to 104°F | |
5000 g | |
15 w | |
8.1 in. | |
20.6 cm | |
Carat, grain, milligram, pound, ounce, pennyweight | |
2 Years |
LCD | |
1 A | |
8.1 in. | |
Keys | |
20.9 in. | |
100 mg | |
29.2 cm | |
Semi automatic | |
≤1 sec. | |
12201S | |
≤0.8 sec. | |
5°C to 40°C | |
100/240 V | |
9.9 in. | |
25.2 cm | |
100/240 V 50/60 Hz | |
100 g | |
12.2 kg |