missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Sartorius™ Cubis™ MSU Toploader Balances: No Draft Shield/Automatic Motorized Leveling

Combines classic key-operated control with the widest range of performance features

$5,195.80 - $7,939.04

Specifications

Material Die-cast Metal, Stainless Steel
Electrical Requirements 100/240 V 50/60 Hz
Connection Type RS-232 25 pin, RS232 9 pin, bluetooth, PS/2 port
Display Type LCD
Certifications/Compliance ISO, FDA/USP, GxP
View More Specs

Products 3
Catalog Number Mfr. No. Model Capacity Readability Stabilization Time Price Quantity  
Catalog Number Mfr. No. Model Capacity Readability Stabilization Time Price Quantity  
14-557-332
View Documents
Sartorius™
MSU4202S100D0
4202S 4.2 kg 10 mg ≤1 sec.
Each for $7,050.30
 
14-557-328
View Documents
Sartorius™
MSU6202S100D0
6202S 6.2 kg 10 mg ≤0.8 sec.
Each for $7,939.04
 
14-557-337
View Documents
Sartorius™
MSU5201S100D0
5201S 5.2 kg 100 mg ≤0.8 sec.
Each for $5,195.80
 
Description

Description

MSU Toploader Balances are part of the Cubis modular equipment series, which incorporates a precisely-machined 2nd generation monolithic weigh cell for increased accuracy and ultra-fast response for quick results with outstanding repeatability. Cubis is the first and only balance to automatically check, perform and document its exact leveling. It also allows customization to meet specific laboratory applications to fulfill the most stringent requirements in addition to the ability to choose the weighing module and draft shield to allow a user to invest in only what is necessary.

  • Offers the highest level of safety by providing uncompromising reliability of weighing results and conformity to standards
  • Short measurement times result in time gained — for every single measurement
  • Comes standard with Q-Level, the automatic motorized leveling function — provides valuable support to always have a leveled balance (models >6.2kg offer operator guidance when leveling is required — interactive prompts (in real-time) guide a user to quickly and properly position the spirit level by indicating which leveling foot to turn and in which direction)
  • Features isoCAL, a fully automatic calibration/adjustment function
  • Q-Pan: Automatically minimizes off-center loading errors to maximize weighing accuracy
  • Interfaces, such as: Bluetooth™ (wireless), 9-pin RS232C with PS2 port (for the connection of a keyboard or barcode scanner) or an additional 25-pin RS232C port are optionally available.
  • Weigh pan can be quickly and easily disassembled and cleaned without compromising stability
  • Can be quickly and easily disassembled and cleaned without compromising the stability of the unit
  • Protected against dust and water
  • Offers a wide selection of accessories for extended options
  • Pan size: 206 x 206mm
MSU Display and Control Unit
  • Tiltable and removable large, high-resolution monochrome graphic display
  • Key operation; positive click action and precise activation of functions
  • Combines classic key-operated control with a wide range of performance features
  • Comes standard with built-in USB, 25-pin RS232C and Ethernet communication interfaces as well as integrated SD card reader for data storage and convenient data transfer
  • Q-Guide: Novel, wizard-supported user/task management for easy operation and programming
  • Ensure safety and reliability of results with Advanced Pharma Compliance via user/password management, audit trail function, alert messages and reminder functions
  • Applications include: Basic weighing, weighing in percent, averaging (animal weighing), mass unit conversation, counting, formulation, density determination, totalizing, checkweighing, second tare memory, individual identifiers (IDs), calculations, statistics, time controlled functions

† According to United States Pharmacopeia Chapter 41.

Specifications

Specifications

Die-cast Metal, Stainless Steel
RS-232 25 pin, RS232 9 pin, bluetooth, PS/2 port
ISO, FDA/USP, GxP
100/240 V 50/60 Hz
LCD
SDS