missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Sartorius™ Cubis™ MSU Toploader Balances: No Draft Shield/Automatic Motorized Leveling

Combines classic key-operated control with the widest range of performance features

Manufacturer:  Sartorius™ MSU5201S100D0

 View more versions of this product

Catalog No. 14-557-337



Description

Description

MSU Toploader Balances are part of the Cubis modular equipment series, which incorporates a precisely-machined 2nd generation monolithic weigh cell for increased accuracy and ultra-fast response for quick results with outstanding repeatability. Cubis is the first and only balance to automatically check, perform and document its exact leveling. It also allows customization to meet specific laboratory applications to fulfill the most stringent requirements in addition to the ability to choose the weighing module and draft shield to allow a user to invest in only what is necessary.
 
  • Offers the highest level of safety by providing uncompromising reliability of weighing results and conformity to standards
  • Short measurement times result in time gained — for every single measurement
  • Comes standard with Q-Level, the automatic motorized leveling function — provides valuable support to always have a leveled balance (models >6.2kg offer operator guidance when leveling is required — interactive prompts (in real-time) guide a user to quickly and properly position the spirit level by indicating which leveling foot to turn and in which direction)
  • Features isoCAL, a fully automatic calibration/adjustment function
  • Q-Pan: Automatically minimizes off-center loading errors to maximize weighing accuracy
  • Interfaces, such as: Bluetooth™ (wireless), 9-pin RS232C with PS2 port (for the connection of a keyboard or barcode scanner) or an additional 25-pin RS232C port are optionally available.
  • Weigh pan can be quickly and easily disassembled and cleaned without compromising stability
  • Can be quickly and easily disassembled and cleaned without compromising the stability of the unit
  • Protected against dust and water
  • Offers a wide selection of accessories for extended options
  • Pan size: 206 x 206mm
 
MSU Display and Control Unit
 
  • Tiltable and removable large, high-resolution monochrome graphic display
  • Key operation; positive click action and precise activation of functions
  • Combines classic key-operated control with a wide range of performance features
  • Comes standard with built-in USB, 25-pin RS232C and Ethernet communication interfaces as well as integrated SD card reader for data storage and convenient data transfer
  • Q-Guide: Novel, wizard-supported user/task management for easy operation and programming
  • Ensure safety and reliability of results with Advanced Pharma Compliance via user/password management, audit trail function, alert messages and reminder functions
  • Applications include: Basic weighing, weighing in percent, averaging (animal weighing), mass unit conversation, counting, formulation, density determination, totalizing, checkweighing, second tare memory, individual identifiers (IDs), calculations, statistics, time controlled functions
Specifications

Specifications

50/60 Hz
Precision Balance
RS-232 25 pin, RS232 9 pin, bluetooth, PS/2 port
ISO, FDA/USP, GxP
53.3 cm
20.6 cm
11.5 in.
AC adapter, dust cover, manual
≤±100 mg
≤±50 mg
Die-cast Metal, Stainless Steel
41°F to 104°F
2000 g
15 w
8.1 in.
20.6 cm
Carat, grain, milligram, pound, ounce, pennyweight
2 Years
LCD
1 A
8.1 in.
Keys
20.9 in.
100 mg
29.2 cm
Automatic
≤1 sec.
5201S
≤0.8 sec.
5°C to 40°C
100/240 V
9.9 in.
25.2 cm
100/240 V 50/60 Hz
100 g
5.2 kg
SDS
Documents