Please login to your online account to display your discounted pricing

Sartorius™ Cubis™ MSU Semi-Micro Balances: Draft Shield with Automatic Doors

For users who prefer to combine classic key-operated control with the widest range of performance features

Specifications

Amperage 1A
Automation Interface Keys
Calibration Internal, isoCAL
Certifications/Compliance ISO, FDA/USP, GxP, USP31-NF26
Depth (English) 16.1 in.
View More Specs
Products
Catalog Number Mfr. No. Capacity (Metric) Model Readability Price Quantity    

14-557-288

 
sartorius™
MSU225S100DA
220g MSU225S 0.01mg CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Amperage 1A
Automation Interface Keys
Calibration Internal, isoCAL
Certifications/Compliance ISO, FDA/USP, GxP, USP31-NF26
Depth (English) 16.1 in.
Depth (English) Pan 3.34 in.
Depth (Metric) 41cm
Depth (Metric) Pan 8.5cm
Connection Type RS232, USB, Ethernet, SD Card
Display Type Color Graphic Display
Electrical Requirements 100/240V 50/60Hz
Format Gram, kilogram, carat, pound, ounce, troy ounce, Hong Kong tael, Singapore tael, Taiwan tael, grain, pennyweight, milligram
Height (English) 14.6 in.
Height (English) Chamber 10.27 in.
Height (Metric) 37.1cm
Height (Metric) Chamber 26.1cm
Hertz 50/60Hz
Humidity Range 80% for 31°C, 50% for 40°C
Leveling Automatic
Measurement Time <6 sec.
Stabilization Time <2 sec.
Temperature (English) Range 41 to 104°F
Temperature (Metric) Range 5 to 40°C
Type Semi micro balance
Voltage 100/240V
Wattage 7w
Width (English) 9.8 in.
Width (English) Pan 3.34 in.
Width (Metric) 24.9cm
Width (Metric) Pan 8.5cm

MSU Semi-Micro Balances are part of the Cubis modular equipment series, which incorporates a precisely-machined 2nd generation monolithic weigh cell for increased accuracy and ultra-fast response for quick results with outstanding repeatability. Cubis is the first and only balance to automatically check, perform and document its exact leveling. It also allows customization to meet specific laboratory applications to fulfill the most stringent requirements.

  • Offers the highest level of safety by providing uncompromising reliability of weighing results and conformity to standards
  • Short measurement times result in time gained — for every single measurement
  • Comes standard with Q-Level, the automatic motorized leveling function — provides valuable support to always have a leveled balance
  • Features isoCAL, a fully automatic calibration/adjustment function
  • Q-Pan: Automatically minimizes off-center loading errors to maximize weighing accuracy
  • Interfaces, such as: Bluetooth™ (wireless), 9-pin RS232C with PS2 port (for the connection of a keyboard or barcode scanner) or an additional 25-pin RS232C port are optionally available
  • Draft shield and weigh pan can be quickly and easily disassembled and cleaned without compromising stability
  • Protected against dust and water
  • Offers a wide selection of accessories for extended options
  • Pan size: 85 x 85mm
MSU Display and Control Unit
  • Tiltable and removable large, high-resolution monochrome graphic display
  • Key operation; positive click action and precise activation of functions
  • Combines classic key-operated control with a wide range of performance features
  • Comes standard with built-in USB, 25-pin RS232C and Ethernet communication interfaces as well as integrated SD card reader for data storage and convenient data transfer
  • Q-Guide: Novel, wizard-supported user/task management for easy operation and programming
  • Ensure safety and reliability of results with Advanced Pharma Compliance via user/password management, audit trail function, alert messages and reminder functions
  • Applications include: Basic weighing, weighing in percent, averaging (animal weighing), mass unit conversation, counting, formulation, density determination, totalizing, checkweighing, second tare memory, individual identifiers (IDs), calculations, statistics, time controlled functions

† According to United States Pharmacopeia Chapter 41.