Please login to your online account to display your discounted pricing

Sartorius™ Cubis™ MSU Precision Balances

Combines classic key-operated control with a wide range of performance features

$7,364.33 - $8,347.85

Specifications

Type Precision balance
Automation Interface Keys
Connection Type RS232 25 pin, RS232 9 pin, bluetooth, PS/2 port
Certifications/Compliance ISO, FDA/USP, GxP
Material Die-cast Metal, Stainless Steel
View More Specs
Products
Catalog Number Mfr. No. Capacity (Metric) Includes Model Price Quantity    

14-557-323

 
sartorius™
MSU323S100DR
320g Removable flat stainless steel draft shield (DR), AC adapter, dust cover, user manual 323S Each for $7,364.33

14-557-320

 
sartorius™
MSU1203S100DR
1200g Removable flat stainless steel draft shield (DR), AC adapter, dust cover, user manual 1203S CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

14-557-318

 
sartorius™
MSU2203S100DR
2200g Removable flat stainless steel draft shield (DR), AC adapter, dust cover, user manual 2203S CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

14-557-319

 
sartorius™
MSU2203P100DR
1010, 2200g Removable flat stainless steel draft shield (DR), AC adapter, dust cover, user manual 2203P CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

14-557-317

 
sartorius™
MSU3203S100DR
3200g Removable flat stainless steel draft shield (DR), AC adapter, dust cover, user manual 3203S CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

14-557-315

 
sartorius™
MSU5203S100DR
5200g Removable flat stainless steel draft shield (DR), AC adapter, dust cover, user manual 5203S CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

14-557-316

 
sartorius™
MSU5203P100DR
1200, 2400, 5200g Removable flat stainless steel draft shield (DR), AC adapter, dust cover, user manual 5203P CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

14-557-312

 
sartorius corporation
MSU623S100DE
620g Short manual glass draft shield (DE), AC adapter, dust cover, user manual 623S Each for $8,347.85

14-557-314

 
sartorius corporation
MSU323S100DE
320g Short manual glass draft shield (DE), AC adapter, dust cover, user manual 323S Each for $7,364.33
Description & Specifications

Specifications

Type Precision balance
Automation Interface Keys
Connection Type RS232 25 pin, RS232 9 pin, bluetooth, PS/2 port
Certifications/Compliance ISO, FDA/USP, GxP
Material Die-cast Metal, Stainless Steel
Leveling Automatic
Display Type TFT
Electrical Requirements 100/240V 50/60Hz
Amperage 1A
Wattage 7w
Temperature Range (Metric) 5 to 40°C
Temperature Range (English) 41 to 104°F
Sample Size 1.5g
Warranty 2 Years
Height (Metric) Chamber 17.2cm
Height (English) Chamber 6.7 in.
Depth (Metric) Pan 14cm
Depth (English) Pan 5.5 in.
Width (Metric) Pan 14cm
Width (English) Pan 5.5 in.
Depth (Metric) 41cm
Depth (English) 16.1 in.
Width (Metric) 24.9cm
Width (English) 9.8 in.
Height (Metric) 27cm
Height (English) 10.6 in.

MSU Precision Balances are part of the Cubis modular equipment series, which incorporates a precisely-machined 2nd generation monolithic weigh cell for increased accuracy and ultra-fast response for quick results with outstanding repeatability. Cubis is the first and only balance to automatically check, perform and document its exact leveling. It also allows customization to meet specific laboratory applications to fulfill the most stringent requirements in addition to the ability to choose the weighing module and draft shield to allow a user to invest in only what is necessary.

  • Offers the highest level of safety by providing uncompromising reliability of weighing results and conformity to standards
  • Short measurement times result in time gained — for every single measurement
  • Comes standard with Q-Level, the automatic motorized leveling function — provides valuable support to always have a leveled balance
  • Features isoCAL, a fully automatic calibration/adjustment function
  • Q-Pan: Automatically minimizes off-center loading errors to maximize weighing accuracy
  • Interfaces, such as: Bluetooth™ (wireless), 9-pin RS232C with PS2 port (for the connection of a keyboard or barcode scanner) or an additional 25-pin RS232C port are optionally available
  • Draft shield and weigh pan can be quickly and easily disassembled and cleaned without compromising stability
  • Protected against dust and water
  • Offers a wide selection of accessories for extended options
  • Pan Size: 140 x 140mm

MSU Display and Control Unit
  • Tiltable and removable large, high-resolution monochrome graphic display
  • Key operation; positive click action and precise activation of functions
  • Combines classic key-operated control with a wide range of performance features
  • Comes standard with built-in USB, 25-pin RS232C and Ethernet communication interfaces as well as integrated SD card reader for data storage and convenient data transfer
  • Q-Guide: Novel, wizard-supported user/task management for easy operation and programming
  • Ensure safety and reliability of results with Advanced Pharma Compliance via user/password management, audit trail function, alert messages and reminder functions
  • Applications include: Basic weighing, weighing in percent, averaging (animal weighing), mass unit conversation, counting, formulation, density determination, totalizing, checkweighing, second tare memory, individual identifiers (IDs), calculations, statistics, time controlled functions

† According to United States Pharmacopeia Chapter 41.