missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Sartorius™ Cubis™ MSU Analytical Balances: Draft Shield with Manual Doors
Combines classic key-operated control with a wide range of performance features
Manufacturer: Sartorius™ MSU124S100DU
Description
MSU Analytical Balances are part of the Cubis modular equipment series, which incorporates a precisely-machined second generation monolithic weigh cell for increased accuracy and ultra-fast response for quick results with outstanding repeatability. Cubis is the first and only balance to automatically check, perform and document its exact leveling. It also allows customization to meet specific laboratory applications to fulfill the most stringent requirements.
- Offers the highest level of safety by providing uncompromising reliability of weighing results and conformity to standards
- Short measurement times result in time gained — for every single measurement
- Comes standard with Q-Level, the automatic motorized leveling function — provides valuable support to always have a leveled balance
- Features isoCAL, a fully automatic calibration/adjustment function
- Q-Pan: Automatically minimizes off-center loading errors to maximize weighing accuracy
- Interfaces, such as: Bluetooth™ (wireless), 9-pin RS232C with PS2 port (for the connection of a keyboard or barcode scanner) or an additional 25-pin RS232C port are optionally available
- Draft shield and weigh pan can be quickly and easily disassembled and cleaned without compromising stability
- Protected against dust and water
- Pan size: 85 x 85mm
MSU Display and Control Unit
- Tiltable and removable large, high-resolution monochrome graphic display
- Key operation; positive click action and precise activation of functions
- Combines classic key-operated control with a wide range of performance features
- Comes standard with built-in USB, 25-pin RS232C and Ethernet communication interfaces as well as integrated SD card reader for data storage and convenient data transfer
- Q-Guide: Novel, wizard-supported user/task management for easy operation and programming
- Ensure safety and reliability of results with Advanced Pharma Compliance via user/password management, audit trail function, alert messages and reminder functions
- Applications include: Basic weighing, weighing in percent, averaging (animal weighing), mass unit conversation, counting, formulation, density determination, totalizing, checkweighing, second tare memory, individual identifiers (IDs), calculations, statistics, time controlled functions
Specifications
50/60 Hz | |
LCD | |
1 A | |
8 in. | |
100 g | |
3.3 in. | |
8.5 cm | |
0.1 mg | |
Manual Glass draft shield | |
Automatic | |
±1 ppm/K | |
41°F to 104°F | |
5°C to 40°C | |
15 w | |
8.5 cm | |
0.2 mg | |
RS-232 25 Pin, RS232 9 Pin, USB, Ethernet, Bluetoot | |
37.1 cm | |
124S | |
9.8 in. |
120 g | |
Analytical Balance | |
Keys | |
ISO, FDA/USP, GxP | |
16.1 in. | |
41 cm | |
20.3 cm | |
10.28 in. | |
26.1 cm | |
<3 sec. | |
<1 sec. | |
50 g | |
100/240 V | |
3.3 in. | |
100/240 V 50/60 Hz | |
120 mg | |
14.6 in. | |
<±0.2 mg | |
<±0.1 mg | |
24.9 cm |