Please login to your online account to display your discounted pricing

Sartorius™ Cubis™ MSU Analytical Balances: Draft Shield with Automatic Doors

Combines classic key-operated control with a wide range of performance features

Specifications

Electrical Requirements 100/240V 50/60Hz
Connection Type RS232 25 Pin, RS232 9 Pin, USB, Ethernet, Bluetooth
Display Type LCD
Certifications/Compliance ISO, FDA/USP, GxP
View More Specs
Products
Catalog Number Mfr. No. Model Stabilization Time Capacity (Metric) Readability Price Quantity    

14-557-292

 
sartorius™
MSU524P100DA
524P <1 sec. 120 / 240 / 520g 0.1 / 0.2 / 0.5mg CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

14-557-295

 
sartorius™
MSU124S100DA
124S <1 sec. 120g 0.1mg CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

14-557-293

 
sartorius corporation
MSU324S100DA
324S <1 sec. 320g 0.1mg CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

14-557-296

 
sartorius corporation
MSU224S100DA
224S <1 sec. 220g 0.1mg CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

14-557-291

 
sartorius corporation
MSU524S100DA
524S <1 sec. 520g 0.1mg CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

14-557-294

 
sartorius corporation
MSU324P100DA
324P <1 sec. 80 / 160 / 320g 0.1 / 0.2 / 0.5mg CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Electrical Requirements 100/240V 50/60Hz
Connection Type RS232 25 Pin, RS232 9 Pin, USB, Ethernet, Bluetooth
Display Type LCD
Certifications/Compliance ISO, FDA/USP, GxP

MSU Analytical Balances are part of the Cubis modular equipment series, which incorporates a precisely-machined second generation monolithic weigh cell for increased accuracy and ultra-fast response for quick results with outstanding repeatability. Cubis is the first and only balance to automatically check, perform and document its exact leveling. It also allows customization to meet specific laboratory applications to fulfill the most stringent requirements.

  • Offers the highest level of safety by providing uncompromising reliability of weighing results and conformity to standards
  • Short measurement times result in time gained — for every single measurement
  • Comes standard with Q-Level, the automatic motorized leveling function — provides valuable support to always have a leveled balance
  • Features isoCAL, a fully automatic calibration/adjustment function
  • Q-Pan: Automatically minimizes off-center loading errors to maximize weighing accuracy
  • Interfaces, such as: Bluetooth™ (wireless), 9-pin RS232C with PS2 port (for the connection of a keyboard or barcode scanner) or an additional 25-pin RS232C port are optionally available
  • Draft shield and weigh pan can be quickly and easily disassembled and cleaned without compromising stability
  • Protected against dust and water
  • Pan size: 85 x 85mm
MSU Display and Control Unit
  • Tiltable and removable large, high-resolution monochrome graphic display
  • Key operation; positive click action and precise activation of functions
  • Combines classic key-operated control with a wide range of performance features
  • Comes standard with built-in USB, 25-pin RS232C and Ethernet communication interfaces as well as integrated SD card reader for data storage and convenient data transfer
  • Q-Guide: Novel, wizard-supported user/task management for easy operation and programming
  • Ensure safety and reliability of results with Advanced Pharma Compliance via user/password management, audit trail function, alert messages and reminder functions
  • Applications include: Basic weighing, weighing in percent, averaging (animal weighing), mass unit conversation, counting, formulation, density determination, totalizing, checkweighing, second tare memory, individual identifiers (IDs), calculations, statistics, time controlled functions

† According to United States Pharmacopeia Chapter 41.