missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Sartorius™ Cubis™ MSE Precision Balance without Draft Shield

For users who need to weigh with the highest accuracy, but have lower needs in terms of complexity of a weighing process and data management.

Manufacturer:  Sartorius™ MSE10202S000D0

 View more versions of this product

Catalog No. 14-557-376



Description

Description

MSE Toploader Balances are part of the Cubis modular equipment series, which incorporates a precisely-machined second generation monolithic weigh cell for increased accuracy and ultra-fast response for quick results with outstanding repeatability. Cubis is the first and only balance to automatically check, perform and document its exact leveling. 

  • Offers the highest level of safety by providing uncompromising reliability of weighing results and conformity to standards
  • Short measurement times result in time gained—for every single measurement
  • Comes standard with motorized leveling function—provides valuable support to always have a leveled balance 
  • Features isoCAL, a fully automatic calibration/adjustment function
  • Q-Pan: Automatically minimizes off-center loading errors to maximize weighing accuracy
  • Interfaces, such as: Bluetooth™ (wireless), 9-pin RS232C with PS2 port (for the connection of a keyboard or barcode scanner) or an additional 25-pin RS232C port are optionally available
  • Stainless steel weigh pan without a draft shield
  • Protected against dust and water
  • Offers a wide selection of accessories for extended options
  • Pan Size: 206 x 206mm (except for Model 5202S, which measures 140 x 140mm)
MSE Display and Control Unit
  • Large, high-contrast LCD with clearly structured keys for precise activation of functions
  • Easy-to-understand menu guidance with short text prompts
  • Comes standard with built-in USB and 25-pin RS232C communication interfaces
  • Perfect for users who need to weigh with the highest accuracy, but who have less complex application/communication requirements
  • Applications include: Basic weighing, weighing in percent, averaging (animal weighing), mass unit conversation, counting, net/total formulation, density determination (buoyancy method only), totalizing, calculations
Specifications

Specifications

Precision balance
RS-232 25 pin, RS232 9 pin, bluetooth, PS/2 port
8.1 in.
Keys
20.9 in.
10 mg
29.2cm
AC adapter, dust cover, manual
Assisted
≤1.5 sec.
10202S
≤1 sec.
5 to 40°C
100/240V
9.9 in.
25.2cm
100/240V, 50/60Hz
Square
2 Years
10.2 kg
1 A
20mg
ISO, FDA/USP, GxP
53.3cm
20.6cm
11.5 in.
50/60Hz
54
≤±20mg
≤±7mg
Die-cast Metal, Stainless Steel
41 to 104°F
5000g
7w
8.1 in.
20.6cm
Carat, grain, milligram, pound, ounce, pennyweight
12g
LCD
Documents
Promotions

Promotions