Please login to your online account to display your discounted pricing

Sartorius™ Cubis™ MSE Toploader Balances with Auto Leveling

For users who need to weigh with the highest accuracy, but have lower needs in terms of complexity of a weighing process and data management

$3,554.95 - $6,244.87

Specifications

Amperage 1A
Automation Interface Keys
Certifications/Compliance ISO, FDA/USP, GxP
Connection Type RS232 25 pin, RS232 9 pin, bluetooth, PS/2 port
Depth (English) Pan 8.1 in.
View More Specs
Products
Catalog Number Mfr. No. Capacity (Metric) Model Repeatability Readability Price Quantity    

14-557-378

 
sartorius™
MSE6202S100D0
6200g 6202S ≤±7mg 10mg Each for $6,244.87

14-557-379

 
sartorius™
MSE6202P100D0
1500, 3000, 6200g 6202P ≤±7, 20, 40mg 10, 20, 50mg Each for $5,563.49

14-557-382

 
sartorius™
MSE4202S100D0*
4200g 4202S ≤±7mg 10mg Each for $5,373.90

14-557-383

 
sartorius™
MSE2202S100D0
2200g 2202S ≤±7mg 10mg Each for $4,864.36

14-557-384

 
sartorius™
MSE1202S100D0
1200g 1202S ≤±7mg 10mg Each for $4,354.82

14-557-387

 
sartorius™
MSE5201S100D0
5200g 5201S ≤±50mg 100mg Each for $3,554.95
Description & Specifications

Specifications

Amperage 1A
Automation Interface Keys
Certifications/Compliance ISO, FDA/USP, GxP
Connection Type RS232 25 pin, RS232 9 pin, bluetooth, PS/2 port
Depth (English) Pan 8.1 in.
Depth (Metric) Pan 20.6cm
Display Type LCD
Electrical Requirements 100/240V 50/60Hz
Hertz 50/60Hz
IP Rating 54
Stabilization Time ≤1 sec.
Temperature Range (English) 41 to 104°F
Temperature Range (Metric) 5 to 40°C
Voltage 100/240V
Warranty 2 Years
Wattage 7w
Width (English) Pan 8.1 in.
Width (Metric) Pan 20.6cm

MSE Toploader Balances are part of the Cubis modular equipment series, which incorporates a precisely-machined second generation monolithic weigh cell for increased accuracy and ultra-fast response for quick results with outstanding repeatability. Cubis is the first and only balance to automatically check, perform and document its exact leveling. It also allows customization to meet specific laboratory applications to fulfill the most stringent requirements in addition to the ability to choose the weighing module and draft shield to allow a user to invest in only what is necessary.

  • Offers the highest level of safety by providing uncompromising reliability of weighing results and conformity to standards
  • Short measurement times result in time gained—for every single measurement
  • Comes standard with Q-Level, the automatic motorized leveling function—provides valuable support to always have a leveled balance (models >6.2kg offer operator guidance when leveling is required—interactive prompts (in real-time) guide a user to quickly and properly position the spirit level by indicating which leveling foot to turn and in which direction)
  • Features isoCAL, a fully automatic calibration/adjustment function
  • Q-Pan: Automatically minimizes off-center loading errors to maximize weighing accuracy
  • Interfaces, such as: Bluetooth™ (wireless), 9-pin RS232C with PS2 port (for the connection of a keyboard or barcode scanner) or an additional 25-pin RS232C port are optionally available
  • Protected against dust and water
  • Without draft shield
  • Offers a wide selection of accessories for extended options
  • Pan Size: 206 x 206mm (except for Model 5202S, which measures 140 x 140mm)


MSE Display and Control Unit
  • Large, high-contrast LCD with clearly structured keys for precise activation of functions
  • Easy-to-understand menu guidance with short text prompts
  • Comes standard with built-in USB and 25-pin RS232C communication interfaces
  • Perfect for users who need to weigh with the highest accuracy, but who have less complex application/communication requirements
  • Applications include: Basic weighing, weighing in percent, averaging (animal weighing), mass unit conversation, counting, net/total formulation, density determination (buoyancy method only), totalizing, calculations

† According to US Pharmacopeia Chapter 41.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.