missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Sartorius™ Cubis™ MSE Semi-Micro Balances: Draft Shield with Automatic Doors

Offers the optimal basis for users who need to weigh with the highest accuracy, but have lower needs in terms of complexity of a weighing process and data management.

Specifications

Amperage 1A
Automation Interface Keys
Calibration Internal, isoCAL
Certifications/Compliance ISO, FDA/USP, GxP, USP31-NF26
Depth (English) 16.1 in.
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Capacity (Metric) Model Readability Price Quantity  
Catalog Number Mfr. No. Capacity (Metric) Model Readability Price Quantity  
14-557-339 Sartorius™
MSE225P100DA
60, 120, 220g MSE225P 0.01, 0.02, 0.05mg N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
14-557-338 Sartorius Corporation
MSE225S100DA
220g MSE225S 0.01mg N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
14-557-340 Sartorius Corporation
MSE125P100DA*
60, 120g MSE125P 0.01, 0.1mg N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Specifications

Description

MSE Semi-Micro Balances are part of the Cubis modular equipment series, which incorporates a precisely-machined second generation monolithic weigh cell for increased accuracy and ultra-fast response for quick results with outstanding repeatability. Cubis is the first and only balance to automatically check, perform and document its exact leveling. It also allows customization to meet specific laboratory applications to fulfill the most stringent requirements.

  • Offers the highest level of safety by providing uncompromising reliability of weighing results and conformity to standards
  • Short measurement times result in time gained—for every single measurement
  • Comes standard with Q-Level, the automatic motorized leveling function—provides valuable support to always have a leveled balance
  • Features isoCAL, a fully automatic calibration/adjustment function
  • Q-Pan: Automatically minimizes off-center loading errors to maximize weighing accuracy
  • Interfaces, such as: Bluetooth™ (wireless), 9-pin RS-232C with PS2 port (for the connection of a keyboard or barcode scanner) or an additional 25-pin RS-232C port are optionally available
  • Draft shield and weigh pan can be quickly and easily disassembled and cleaned without compromising stability
  • Protected against dust and water
  • Offers a wide selection of accessories for extended options
  • Pan size: 85 x 85mm
MSE Display and Control Unit
  • Large, high-contrast LCD with clearly structured keys for precise activation of functions
  • Easy-to-understand menu guidance with short text prompts
  • Comes standard with built-in USB and 25-pin RS-232C communication interfaces
  • Perfect for users who need to weigh with the highest accuracy, but who have less complex application/communication requirements
  • Applications include: Basic weighing, weighing in percent, averaging (animal weighing), mass unit conversation, counting, net/total formulation, density determination (buoyancy method only), totalizing, calculations

† According to United States Pharmacopeia Chapter 41.

Description & Specifications

Specifications

1A
Internal, isoCAL
16.1 in.
41cm
RS232 25 Pin, RS232 9 Pin, Bluetooth, PS/2 Port
100/240V 50/60Hz
14.6 in.
37.1cm
50/60Hz
Automatic
<2 sec.
5 to 40°C
100/240V
9.8 in.
24.9cm
Keys
ISO, FDA/USP, GxP, USP31-NF26
3.34 in.
8.5cm
LCD
Gram, kilogram, carat, pound, ounce, troy ounce, Hong Kong tael, Singapore tael, Taiwan tael, grain, pennyweight, milligram
10.27 in.
26.1cm
80% for 31°C, 50% for 40°C
<6 sec.
41 to 104°F
Semi micro balance
7w
3.34 in.
8.5cm