missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Sartorius Cubis™ MSE Precision Balances

The optimal solution for users who need to weigh with the highest accuracy, but demand lower complexity of weighing process and data management

Manufacturer:  Sartorius MSE2203S100DE

 View more versions of this product

Catalog No. 14-557-359

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

MSE Precision Balances are part of the Cubis modular equipment series, which incorporates a precisely-machined second generation monolithic weigh cell for increased accuracy and ultra-fast response for quick results with outstanding repeatability. Cubis is the first and only balance to automatically check, perform and document its exact leveling. It also allows customization to meet specific laboratory applications to fulfill the most stringent requirements in addition to the ability to choose the weighing module and draft shield to allow a user to invest in only what is necessary.
 
 
  • Offers the highest level of safety by providing uncompromising reliability of weighing results and conformity to standards
  • Short measurement times result in time gained—for every single measurement
  • Comes standard with Q-Level, the automatic motorized leveling function—provides valuable support to always have a leveled balance
  • Features isoCAL, a fully automatic calibration/adjustment function
  • Q-Pan: Automatically minimizes off-center loading errors to maximize weighing accuracy
  • Interfaces, such as: Bluetooth™ (wireless), 9-pin RS232C with PS2 port (for the connection of a keyboard or barcode scanner) or an additional 25-pin RS232C port are optionally available
  • Draft shield and weigh pan can be quickly and easily disassembled and cleaned without compromising stability
  • Protected against dust and water
  • Offers a wide selection of accessories for extended options
  • Pan Size: 140 x 140mm
 
MSE Display and Control Unit
 
  • Large, high-contrast LCD with clearly structured keys for precise activation of functions
  • Easy-to-understand menu guidance with short text prompts
  • Comes standard with built-in USB and 25-pin RS232C communication interfaces
  • Perfect for users who need to weigh with the highest accuracy, but who have less complex application/communication requirements
  • Applications include: Basic weighing, weighing in percent, averaging (animal weighing), mass unit conversation, counting, net/total formulation, density determination (buoyancy method only), totalizing, calculations 
Specifications

Specifications

50/60 Hz
Precision Balance
RS-232 25 pin, RS232 9 pin, bluetooth, PS/2 port
ISO, FDA/USP, GxP
41 cm
14 cm
10.6 in.
17.2 cm
Short manual glass draft shield (DE), AC adapter,
≤±3 mg
≤±1, 2, 4 mg
Die-cast Metal, Stainless Steel
41°F to 104°F
1000 g
7 w
5.51 in.
14 cm
Carat, grain, milligram, pound, ounce, pennyweight
2 Years
LCD
1 A
5.51 in.
Keys
16.1 in.
1 mg
6.77 in.
27 cm
Automatic
≤1.5 sec.
2203S
≤1 sec.
5°C to 40°C
100/240 V
9.8 in.
24.9 cm
100/240 V 50/60 Hz
1.5 g
2.2 kg
SDS
Documents
Product Certifications