Please login to your online account to display your discounted pricing

Sartorius™ Cubis™ MSA Semi-Micro Balances

With full resolution (readability 10μg) up to 220g

Specifications

Amperage 1A
Automation Interface Touch screen, keys
Calibration Internal, isoCAL
Certifications/Compliance ISO, FDA/USP, GxP, USP31-NF26
Depth (English) 16.1 in.
View More Specs
Products
Catalog Number Mfr. No. Capacity (Metric) Includes Model Readability Price Quantity    

14-557-010

 
sartorius™
MSA225S100DI
220g Draft Shield with Automatic Doors and Integrated Ionizer (DI); Motorized Leveling MSA225S 0.01mg CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

14-557-012

 
sartorius™
MSA225P100DI
60, 120, 220g Draft Shield with Automatic Doors and Integrated Ionizer (DI) ; Motorized Leveling MSA225P 0.01, 0.02, 0.05mg CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

14-557-238

 
sartorius™
MSA225S100DA
220g Draft Shield with Automatic Doors (DA); Motorized Leveling MSA225S 0.01mg CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

14-557-249

 
sartorius™
MSA125P100DU*
60, 120g Draft Shield with Manual Doors (DU); Motorized Leveling MSA125P 0.01, 0.1mg CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

14-557-019

 
sartorius™
MSA225S100DU
220g Draft Shield with Manual Doors (DU); Motorized Leveling MSA225S 0.01mg CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

14-557-239

 
sartorius™
MSA225P100DA
CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Amperage 1A
Automation Interface Touch screen, keys
Calibration Internal, isoCAL
Certifications/Compliance ISO, FDA/USP, GxP, USP31-NF26
Depth (English) 16.1 in.
Depth (English) Pan 3.34 in.
Depth (Metric) 41cm
Depth (Metric) Pan 8.5cm
Connection Type RS232 25 Pin, RS232 9 Pin, Bluetooth, PS/2 Port
Display Type TFT
Electrical Requirements 100/240V 50/60Hz
Format Gram, kilogram, carat, pound, ounce, troy ounce, Hong Kong tael, Singapore tael, Taiwan tael, grain, pennyweight, milligram
Height (English) 14.6 in.
Height (English) Chamber 10.27 in.
Height (Metric) 37.1cm
Height (Metric) Chamber 26.1cm
Hertz 50/60Hz
Humidity Range 80% for 31°C, 50% for 40°C
Leveling Automatic
Measurement Time <6 sec.
Stabilization Time <2 sec.
Temperature (English) Range 41 to 104°F
Temperature (Metric) Range 5 to 40°C
Type Semi micro balance
Voltage 100/240V
Wattage 15w
Width (English) 9.8 in.
Width (English) Pan 3.34 in.
Width (Metric) 24.9cm
Width (Metric) Pan 8.5cm

MSA Semi-Micro Balances are part of the Cubis modular equipment series, which incorporates a precisely-machined second generation monolithic weigh cell for increased accuracy and ultra-fast response for quick results with outstanding repeatability. Cubis is the first and only balance to automatically check, perform and document its exact leveling. It also allows customization to meet specific laboratory applications to fulfill the most stringent requirements in addition to the ability to choose the weighing module and draft shield to allow a user to invest in only what is necessary.

 

  • Offers the highest level of safety by providing uncompromising reliability of weighing results and conformity to standards
  • Short measurement times result in time gained — for every single measurement
  • Comes standard with Q-Level, the automatic motorized leveling function — provides valuable support to always have a leveled balance
  • Features isoCAL, a fully automatic calibration/adjustment function
  • Q-Pan: Automatically minimizes off-center loading errors to maximize weighing accuracy
  • Interfaces, such as: Bluetooth™ (wireless), 9-pin RS232C with PS2 port (for the connection of a keyboard or barcode scanner) or an additional 25-pin RS232C port are optionally available
  • Draft shield and weigh pan can be quickly and easily disassembled and cleaned without compromising stability
  • Protected against dust and water
  • Offers a wide selection of accessories for extended options
  • Pan size: 85 x 85mm
MSA Display and Control Unit
  • Top-of-the-line technology with outstanding operating convenience and display quality, especially for complex applications
  • Tiltable and removable touchscreen featuring a high-resolution color TFT for brilliant reproduction of text and graphics
  • Comes standard with built-in USB, 25-pin RS232C and Ethernet communication interfaces as well as integrated SD card reader for data storage and convenient data transfer
  • Q-Guide: Novel, wizard-supported user/task management for easy operation and programming
  • Ensure safety and reliability of results with Advanced Pharma Compliance via user/password management, audit trail function, alert messages and reminder functions
  • Fully personalized application add-ons and upgrades enable faster and more efficient work and enhance process reliability (Q-Apps)
  • Applications include: Basic weighing, weighing in percent, averaging (animal weighing), mass unit conversation, counting, formulation, density determination, totalizing, checkweighing, second tare memory, individual identifiers (IDs), calculations, statistics, time controlled functions, Cubis Individual (Q-Apps)

 

† According to United States Pharmacopeia Chapter 41.