Please login to your online account to display your discounted pricing

Sartorius™ Cubis™ Essential Precision Balances

The right choice for users without complex operations who primarily want to perform ultra-precise weighing

Products
Catalog Number Mfr. No. Capacity (Metric) Model Repeatability Readability Price Quantity    

14559003

 
sartorius™
MSE623SED15
620g MSE623S-ED15 ≤0.7mg 1mg CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

14559005

 
sartorius™
MSE4202SED15
4200g MSE4202S-ED15 ≤7mg 10mg CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

14559006

 
sartorius™
MSE6202SED15
6200g MSE6202S-ED15 ≤7mg 10mg CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

14559008

 
sartorius™
MSE8201SED15
8200g MSE8201S-ED15 ≤50mg 100mg CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

14559007

 
sartorius™
MSE5201SED15
5200g MSE5201S-ED15 ≤50mg 100mg CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

14-559-009

 
sartorius™
MSE12201SED15
12,200g MSE12201S-ED15 ≤50mg 100mg CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

14559004

 
sartorius™
MSE1203SED15
1200g MSE1203S-ED15 ≤0.7mg 1mg CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Features

  • Large, high-contrast, liquid crystal Cubis MSE display
  • Easy-to-understand menu guidance with short text prompts
  • Clearly structured keys for precise activation of functions
  • Software support for fast leveling
  • Robust, monolithic weighing system technology for reliable measuring results
  • Easy calibration with isoCAL (internal automatic calibration / adjustment function)
  • Amply dimensioned, rectangular weighing pans
  • Data Interfaces: USB and RS232C; 3 optional ports are available as an accessory (Bluetooth, PS/2, RS232C)
  • Choose from 13 preconfigured premium Cubis Lab Balances, including semi-micro, analytical, precision and high-capacity balances
Draft Shields
  • Semi-micro and analytical models (14-559-000, 001, 002) include draft shields with high mechanical stability and effortlessly silent moving doors. 
  • No disturbing frame, for unhindered access to the weighing pan.
  • Protected against electrostatic influences by a conductive coating
 
Applications
Unit conversion, isoCAL automatic calibration/adjustment function, density determination (buoyancy method only), calculations, averaging, net/total formulation, weighing in percent, counting,
totalizing