Please login to your online account to display your discounted pricing

Sartorius™ CERTOMAT™ RM Incubation Shakers

The high-performance shaker

$8,463.12 - $8,463.12

Specifications

Accuracy ±1%
Amperage 0.8A
Controller Type Digital
Depth (English) 21.5 in.
Depth (Metric) 54.5cm
View More Specs
Products
Catalog Number Mfr. No. Temperature (English) Range Price Quantity    

14-559-188

 
sartorius™
BBI8862338
10 to 140°F Each for $8,463.12

14-559-189

 
sartorius™
BBI8862435
50 to 140°F Each for $8,463.12
Description & Specifications

Specifications

Accuracy ±1%
Amperage 0.8A
Controller Type Digital
Depth (English) 21.5 in.
Depth (Metric) 54.5cm
Model F/FU
Orbit 2.5cm
Display LCD
Electrical Requirements 115/230V 50/60Hz
Height (English) 6.3 in.
Height (Metric) 16cm
Hertz 50/60Hz
Load Bearing Capacity 44 lb.
Material Stainless Steel
Temperature (Metric) Range 10 to 60°C
Timer 0:01 to 98:59 hr.
Type Incubator shaker
Voltage 115/230V
Width (English) 20 in.
Width (Metric) 51.1cm

The CERTOMAT™ RM with its powerful drive and digital control of speed and time is the classical workhorse for everyday lab work.

Long service life and quiet running are guaranteed by the proven construction with a brushless motor, the strong Poly-V belt and the triple-excentric drive system. The shaking intensity can be modulated by selecting an amplitude of 25mm or 50mm.

The CERTOMAT™ RM is equipped with visual speed alarm, a memory function for automatic re-start after power failure and an analogue out for external recording of speed.

In addtion, the CERTOMAT™ RM features adjustable mass compensation. While all other benchtop shakers have to use a fixed weight to compensate imbalances caused by the movement of mass, the CERTOMAT™ RM has a compensation weight that can be moved along an axis to the position optimally counteracting imbalance. This patented feature makes it possible to run even high loads at maximum speed without increased vibration and running noise. Setting of the compensation weight is done from the outside of the housing with a simple tool.

  • High load and high speed applications
  • Adjustable mass compensation for maximum speed

Technical specifications
Mechanical Data
Dimensions         W × H × D = 511 × 160 × 545mm
Weight         (without tray) 46kg
Housing         Steel construction
Drive mechanism     Brushless motor, triple eccentric drive with adjustable mass compensation
Trays, type/size     Type E/EU (420 × 420mm)
Type         F/FU (800 × 420mm)
Tray fixation         Simple snap mechanism
Max. load         > 20kg, mass compensation adjustable according to load
Protection         IP21
Electrical data
Connection         Class I cold socket, separate cable approx. 3m
Protection         class I
Line voltage         230V/50Hz or 115 V/60Hz
Amperage         0.8A at 230V, 1.6A at 11V
Fuses         2 × T1 A at 230V, 2 × T 2A at 11V
Interference         According to DIN EN 55022 and DIN EN 61000
Operating data
Mode of shaking     Orbital, 25mm or 50mm, according to version
Shaking speed         40 to 400U/min
Accuracy max.     ±1% of final value
Setting/display         Alphanumeric key pad, LCD
Timing         0:01 to 98:59 hours; continuous action at 99:00 hours
Memory function     Restart after power failure
Alarms visual
Ambient temperature     +10°C to + 60°C
Humidity         Avoid extreme humidity
Data output
Analogue         For speed, 9-pin SUB-D socket, O to 10V or 0 to 20mA resp. 4 to 20mA (modification by technical service)