Please login to your online account to display your discounted pricing

Sartorius™ CERTOMAT™ BS-1 Incubation Shaker

The stackable incubation shaker

Specifications

Accuracy Max. ±1% of final value
Depth (English) Interior 25.5 in.
Depth (Metric) Interior 65cm
Model BS-1
Speed Range 40 to 400rpm
View More Specs
Products
Catalog Number Mfr. No. Voltage Price Quantity    

14-559-203

 
sartorius stedim
BBI8865132
230V CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

14-559-202

 
sartorius stedim
BBI8865035
115V CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Accuracy Max. ±1% of final value
Depth (English) Interior 25.5 in.
Depth (Metric) Interior 65cm
Model BS-1
Speed Range 40 to 400rpm
Display LCD
Height (English) 19.5 in.
Height (English) Exterior 28.34 in.
Height (Metric) Exterior 72cm
Height (Metric) Interior 49.5cm
Hertz 60Hz
Includes Acoustic and visual Alarms
Length (Metric) 770mm
Material Stainless Steel
Temperature (English) Range 46.4 to 158°F
Temperature (Metric) Range 8 to 70°C
Type Incubator shaker
Width (English) 35 in.
Width (English) Exterior 45.2 in.
Width (Metric) 1150mm
Width (Metric) Exterior 115cm
Width (Metric) Interior 89cm

CERTOMAT™ BS-1 is suited for the growth of bacteria, yeast, insect and plant cells in a temperature-controlled environment from 8°C above ambient temperature up to 70°C. With an optional integrated cooling unit, the temperature range can be extended to -10°C. Also available is an optional illumination unit for growth of photosynthetic organisms. CERTOMAT™ BS-1 can be programmed to operate for specified periods at defined ranges of speed and temperature plus illumination. Five programs, each consisting of four steps and one pre-step, can be defined and stored. CERTOMAT™ BS-1 units can be stacked three units high in order to save valuable lab space. Due to the patented adjustable mass compensation system, all three stacked units can be run at maximum speed even when fully loaded.

  • Three units stackable without speed reduction
  • Adjustable mass compensation for maximum speed
  • Fully programmable
  • Five programs with four steps and one pre-step each
  • Integrated cooling system optional
  • Illumination unit optional
  • Speed of 40 to 400 rpm
  • Comprehensive alarm system
  • Stainless steel interior