missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Sartorius™ BIOSTAT A™ Standard Equipment Packages, for Microbial Fermentation
Entry-level bioreactor/fermenter ideal for educational purposes
Specifications
For Use With (Application) | Microbial fermentation |
---|---|
For Use With (Equipment) | Biostat A |
Includes | Base unit with motor, 3 pumps (acid/base/antifoam), pH/DO/temp/foam/agitation(rushton impellers) control, Temp control |
Product Type | Bioreactor package |
Catalog Number | Mfr. No. | Capacity | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity | Price | Quantity | |||||
14-558-130
|
Sartorius™
MO2S |
2L |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
14-558-126
|
Sartorius™
MO1S |
1L |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
14-558-134
|
Sartorius™
MO5S |
5L |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Package Components
- BIOSTAT A Control Tower (motor included)
- Two-gas aeration (air, O2)
- Three internal pumps, fixed speed Three internal pumps, fixed speed
- Digital probes for pH and DO
- Foam | Level probe
- Two external analog signal inputs, 4-20 mA
- pH control, acid base
- DO control
- Combined foam | level control
- Two external analog signal inputs, 4-20 mA
- Chiller for culture vessel and exhaust cooler
- Exhaust cooler
- UniVessel™ Glass 1 L, 2 L or 5 L, single-walled
- Motor coupling
- Six-blade disk impeller
- Agitator shaft
- Cooling finger
- Heating blanket
- Blind plugs for all ports
- Ring sparger
- Four-way addition port
- Manual sampler
- Baffles
- Harvest pipe, adjustable height
- Inoculation port
- Air filter
- Tool and accessory set
- Laptop
Specifications
Microbial fermentation | |
Biostat A | |
Base unit with motor, 3 pumps (acid/base/antifoam), pH/DO/temp/foam/agitation(rushton impellers) control, Temp control | |
Bioreactor package |