missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Sartorius™ BIOSTAT A™ Standard Equipment Packages, for Cell Culture Applications

Entry-level bioreactor/fermenter ideal for educational purposes

Manufacturer:  Sartorius™ CC1S

 View more versions of this product

Catalog No. 14-558-125

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

Package Components
  • BIOSTAT A Control Tower (including motor)
  • Choice of UniVessel Glass 1, 2 or 5L, single-walled vessel
  • Laptop
  • Four-gas aeration (air, O2, N2, CO2)
  • Three internal pumps (fixed speed)
  • Digital probes for pH and DO
  • Foam/level probe
  • Two external analog signal inputs (4 to 20mA)
  • pH control (acid/CO2 base)
  • DO control
  • Combined foal/level control
  • Filter heater
  • Motor coupling
  • Three-blade segment impeller
  • Agitator shaft
  • Four-way addition port
  • Manual sampler
  • Universal Adapter
  • Harvest pipe (adjustable height)
  • Inoculation port
  • Air filter
  • Tool and accessory set
Specifications

Specifications

1L
Cell culture
Control Tower w/motor, 4-gas aeration (air, O2, N2, CO2), 3 internal pumps, fixed speed, 2 external analog signal input
0.3 gal.
Biostat A
Bioreactor package
SDS
Documents