missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Sartorius™ BIOSTAT A™ Advanced Equipment Packages, for Microbial Fermantation

Entry-level bioreactor/fermenter ideal for educational purposes

Specifications

For Use With (Application) Microbial fermentation
For Use With (Equipment) Biostat A
Includes Advanced version for substrate controller/external feed pump; Operation via tablet and smartphone; 2 x spare analog inputs
Product Type Bioreactor package
View More Specs

Products 3
Catalog Number Mfr. No. Capacity (English) Price Quantity  
Catalog Number Mfr. No. Capacity (English) Price Quantity  
14-558-128 View Documents Sartorius™
MO1A
N/A N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
14-558-132 View Documents Sartorius™
MO2A
N/A N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
14-558-136 View Documents Sartorius™
MO5A
N/A N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

Package Components
  • BIOSTAT A Control Tower (motor included)
  • Two-gas aeration (air, O2)
  • Three internal pumps, fixed speed Three internal pumps, fixed speed
  • Digital probes for pH and DO
  • Foam | Level probe
  • Two external analog signal inputs, 4–20 mA
  • pH control, acid base
  • DO control
  • Combined foam | level control
  • Two external analog signal inputs, 4–20 mA
  • Chiller for culture vessel and exhaust cooler
  • Exhaust cooler
  • UniVessel™ Glass 1L, 2L or 5L, single-walled
  • Motor coupling
  • Six-blade disk impeller
  • Agitator shaft
  • Cooling finger
  • Heating blanket
  • Blind plugs for all ports
  • Ring sparger
  • Four-way addition port
  • Manual sampler
  • Baffles
  • Harvest pipe, adjustable height
  • Inoculation port
  • Air filter
  • Tool and accessory set
  • Laptop
 Advanced Package alos Provides:
  • Operation using tablet or smartphone (not included)
  • Substrate controller in the operator software for fed-batch process management
  • External, variable speed pump for substrate
Specifications

Specifications

Microbial fermentation
Biostat A
Advanced version for substrate controller/external feed pump; Operation via tablet and smartphone; 2 x spare analog inputs
Bioreactor package