missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Sartorius™ BIOSTAT A™ Advanced Equipment Packages, for Microbial Fermantation
Entry-level bioreactor/fermenter ideal for educational purposes
Manufacturer: Sartorius™ MO5A
Description
Package Components- BIOSTAT A Control Tower (motor included)
- Two-gas aeration (air, O2)
- Three internal pumps, fixed speed Three internal pumps, fixed speed
- Digital probes for pH and DO
- Foam | Level probe
- Two external analog signal inputs, 4–20 mA
- pH control, acid base
- DO control
- Combined foam | level control
- Two external analog signal inputs, 4–20 mA
- Chiller for culture vessel and exhaust cooler
- Exhaust cooler
- UniVessel™ Glass 1L, 2L or 5L, single-walled
- Motor coupling
- Six-blade disk impeller
- Agitator shaft
- Cooling finger
- Heating blanket
- Blind plugs for all ports
- Ring sparger
- Four-way addition port
- Manual sampler
- Baffles
- Harvest pipe, adjustable height
- Inoculation port
- Air filter
- Tool and accessory set
- Laptop
- Operation using tablet or smartphone (not included)
- Substrate controller in the operator software for fed-batch process management
- External, variable speed pump for substrate
Specifications
5L | |
Microbial fermentation | |
Advanced version for substrate controller/external feed pump; Operation via tablet and smartphone; 2 x spare analog inputs |
1.3 gal. | |
Biostat A | |
Bioreactor package |