missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Sartorius™ BIOSTAT A™ Advanced Equipment Packages, for Cell Culture Applications
Entry-level bioreactor/fermenter ideal for educational purposes
Specifications
For Use With (Application) | Cell culture |
---|---|
For Use With (Equipment) | Biostat A |
Includes | Advanced version for substrate controller/external feed pump; Operation via tablet and smartphone; 2 x spare analog inputs |
Product Type | Bioreactor package |
Catalog Number | Mfr. No. | Capacity | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity | Price | Quantity | |||||
14-558-127
|
Sartorius™
CC1A |
1L |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
14-558-131
|
Sartorius™
CC2A |
2L |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
14-558-135
|
Sartorius™
CC5A |
5L |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Package Components
- BIOSTAT A Control Tower (including motor)
- Choice of UniVessel Glass 1, 2 or 5L, single-walled vessel
- Laptop
- Four-gas aeration (air, O2, N2, CO2)
- Three internal pumps (fixed speed)
- Digital probes for pH and DO
- Foam/level probe
- Two external analog signal inputs (4 to 20mA)
- pH control (acid/CO2 base)
- DO control
- Combined foal/level control
- Filter heater
- Motor coupling
- Three-blade segment impeller
- Agitator shaft
- Heating blanket
- Blind plugs for all ports
- Micro-sparger
- Four-way addition port
- Manual sampler
- Universal Adapter
- Harvest pipe (adjustable height)
- Inoculation port
- Air filter
- Tool and accessory set
- Operation using tablet or smartphone (not included)
- Substrate controller in the operator software for fed-batch process management
- External, variable speed pump for substrate
Specifications
Cell culture | |
Biostat A | |
Advanced version for substrate controller/external feed pump; Operation via tablet and smartphone; 2 x spare analog inputs | |
Bioreactor package |