missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Sartorius Optifit ValuePak, Refill Tip Pack

The perfect match for your pipetter

Manufacturer:  Sartorius 791002MAX

 View more versions of this product

Catalog No. 14-559-504



Description

Description

Perfect tip fitting and sealing to the pipetter results in the best possible accuracy and precision. Compatible with Optiload feature in Picus, eLINE™, mLINE™ and Proline™ Plus pipetters, enabling ergonomic and light tip attachment and ejection.

  • Precision made tips
  • Provide best possible accuracy and precision
  • Compatible with most other pipetter makes
  • ISO 8 Clean Room manufacturing process
  • Made from highest quality virgin polypropylene
  • Informative rack labeling improves tip identification and traceability: volume, product number, lot number
  • Racks, trays and tips are 100% recyclable
  • Packed in releasable bags in cardboard boxes
  • Fully autoclavable at 121°C for 20 minutes

Certifications

CE certified. Manufactured according to ISO 9001 and ISO 13485.

Specifications

Specifications

10 to 1000 μL
Autoclavable
2.81 in.
CE, ISO 9001, ISO 13485
Sartorius Picus™
ValuePak, Refill Tip Packs
Non-sterile
PP (Polypropylene)
7.15cm
DNase, RNase, ATP, and Endotoxin Free
Refill
SDS
Documents
Promotions

Promotions