missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Sartorius™ Biohit™ eLINE™ Single-Channel Electronic Pipet

Pipet twice as fast as with a mechanical pipet. Sartorius™ Biohit™ eLINE™ Single-Channel Electronic Pipet features multiple modes to streamline lab work and enable fast dispensing. Delivers years of real performance and total convenience. Available in a range of volumes, from 0.1µ to 5000µL.

Manufacturer:  Sartorius™ 730041

 View more versions of this product

Catalog No. 14-559-369



Description

Description

Unbeatable performance and accuracy
  • Unique DC motor concept provides unbeatable accuracy and precision
  • Enables liquid dispensing significantly faster than with a mechanical pipette.
  • Electronic operations guarantee user-independent results and prevents RSI
  • Built-in error control provides more reliable results
  • Single point calibration for special liquids
  • Nine speeds for both aspiration and dispensing
  • Can be used for several liquid handling tasks, from pipetting to diluting and automatic dispensing
  • Autoclavable dispensing heads
Convenient and user-friendly
  • Effortless, electronic tip ejection with ergonomic design
  • Ergonomic design that suits both left- and right-handed
  • Easy programming, six memory places for favorite programs
  • Volume range color coding for easy pipet and tip selection
  • Different charging options (charging stand, charging carousel and direct charging)
  • Available with or without AC adapter (EU, UK, US/JPN and CHN plugs)
  • Clear LCD-display; easy-to-use keypad with electronic start button
  • Easy to clean and maintain
  • Low battery indicator
Super Pipeting Feature ( Available in 0.1-5μL model)
  • Enables dispensing of the smallest volumes from the air, emptying tip completely
  • Increased liquid dispensing force empties the tip, with no drops left hanging
  • Prevent droplets from clinging onto the electrically charged outer surface of microplate well
  • Increases accuracy of the dispensed volume
  • Less tip ejections; savings in tip costs
  • Particularly useful for PCR and microplate pipetting
Specifications

Specifications

±3.5 to 0.4%
Single
Optifit tip, SafetySpace™ filter tip
Ergonomic
AC adapter
9.6 in.
9
1 Each
15°C to 40°C
Yellow
1
NiMH
CE
LCD
Optifit tip, SafetySpace™ filter tip
0.5μL
249 mm
1.50 to 0.15
59°F to 104°F
2 Years
Left and right hand
5 to 120 μL
Documents
Accessories
Promotions

Promotions