missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Sartorius Equipment and Accessories for Vacuum Filter Holders

Choose the best accessories to support your filtration applications. Sartorius Equipment and Accessories for Vacuum Filter Holders include an all-glass vacuum filter holder assembly plus a hose, hand-held pump with gauge, a 3-way valve, a 3-way tap and a stainless steel connector.

Manufacturer:  Sartorius 16639

 View more versions of this product

Catalog No. 14-555-550



Description

Description

Equipment and accessories for performing simple vacuum filtration
  • Glass vacuum filter holder assembly
    • Suitable for membrane filters with a diameter of 50 or 47mm
    • Includes a glass funnel, base and flask; metal clamp; and glass frit filter support
    • Vacuum-resistant flask with non-ground glass rim prevents contamination while pouring
  • Rubber vacuum hose
    • Thick walled rubber hose for connecting the system components
    • 100.6cm hose is useable for various sizes of hose nipples
  • 3-way valve
    • Used with a syringe to generate the vacuum necessary for filtration
    • Ideal when a permanently installed, powered vacuum generator is unavailable
  • Handheld vacuum pump with gauge
    • Hand-operated, PVC pump with a vacuum gauge and vacuum release lever
    • Includes 60cm of clear plastic tubing
    • Creates up to 80% vacuum inside and outside of the laboratory
  • 3-way tap
    • Stainless steel tap for use with multi-branch filtration system
    • Provides independent vacuum control for each funnel
  • Thread to Luer Lock Connector
    • Stainless steel connector metric
    • Features 12 x 1mm Male Thread To Male Luer Lock connections
Specifications

Specifications

Used with a syringe to generate the vacuum necessary for filtration when a permanently installed, powered vacuum generator is unavailable
For vacuum filter holders and manifold systems
1 Pack
3-way Valve
SDS
Documents
Promotions

Promotions