Please login to your online account to display your discounted pricing

Sartorius™ Accessories for Combisart™ Systems: Filter Holders

Filter holders for use with Sartorius Combisart Systems

$666.00 - $856.00

Specifications

Certifications/Compliance B.S. 304S31, AISI 304
Diameter (English) 2 in.
Diameter (Metric) 5cm
For Use With (Application) Applications in which the particles or microorganisms retained on the membrane filter surface are of interest
For Use With (Equipment) Combisart™ individual system
View More Specs
Products
Catalog Number Mfr. No. Capacity Product Type Price Quantity    

14-555-813

 
sartorius™
16201CS
500mL Filter Holder with 50mm stainless-steel frit and silicone gasket Each for $856.00

14-555-816

 
sartorius™
16220
40mL Filter Holder Each for $666.00
Description & Specifications

Specifications

Certifications/Compliance B.S. 304S31, AISI 304
Diameter (English) 2 in.
Diameter (Metric) 5cm
For Use With (Application) Applications in which the particles or microorganisms retained on the membrane filter surface are of interest
For Use With (Equipment) Combisart™ individual system
Filtration Area 1.9 in.2
Material Stainless Steel
Outlet Style Hose Nipple, DN 10
Sample Size 3 or 6

  • Individual, stainless-steel holder
  • Preassembled with stainless-steel funnels
  • With or without lid