missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Sartorius™ Accessories for Combisart™ Systems: Bored Stoppers
A variety of bored stoppers for use with Sartorius Combisart Systems
Manufacturer: Sartorius™ 17173
Description
14-555-818
- For 25 mm glass holders
- Conicity, 40 - 45mm
- Bore diameter: 11mm
- Use with 25/30mL glass filter holder and suction flask 16672
- Conicity, 53-60
- Bore dia., 11mm
- Use with 50/250mL glass funnel and 2L suction flask 16672
- Conicity: 53-60
- Bore dia., 14mm
- Use with stainless-steel holders 16201, 16219, 16220 and 2-liter suction flask 16672
- Conicity, 53-60
- Bore dia., 9.5mm
- For 47/50mm glass holders
- Conicity, 40-45mm
- Bore diameter, 14mm
- Silicone
- 2L suction flask 16672
Specifications
0.95 cm | |
Stainless steel holders 16201, 16219, 16220 and 2-liter suction flask 16672 | |
Silicone |
Promotions
-
Get a Balance with $7,500 Sartorius Purchase
Buy $7,500 or more in Sartorius products and get an Entris II Precision Balance at no additional cost.: 06/30/21