missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Sartorius™ Accessories for Combisart™ Systems: Bored Stoppers

A variety of bored stoppers for use with Sartorius Combisart Systems

Manufacturer:  Sartorius™ 17175

 View more versions of this product

Catalog No. 14-555-822



Description

Description

14-555-818

  • For 25 mm glass holders
  • Conicity, 40 - 45mm
  • Bore diameter: 11mm
14-555-821
  • Use with 25/30mL glass filter holder and suction flask 16672
  • Conicity, 53-60
  • Bore dia., 11mm
14-555-822
  • Use with 50/250mL glass funnel and 2L suction flask 16672
  • Conicity: 53-60
  • Bore dia., 14mm
14-555-820
  • Use with stainless-steel holders 16201, 16219, 16220 and 2-liter suction flask 16672
  • Conicity, 53-60
  • Bore dia., 9.5mm
14-555-819
  • For 47/50mm glass holders
  • Conicity, 40-45mm
  • Bore diameter, 14mm
14-555-823
  • Silicone
  • 2L suction flask 16672

Specifications

Specifications

1.4 cm
50/25 0mL glass funnel and 2 L suction flask 16672
Bored Stopper
Silicone
Documents
Promotions

Promotions