missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Sartorius Qualitative Grade 292 a Filter Papers
These filter papers are especially suitable for qualitative analyses that require a low ash content.
$16.69 - $96.76
Specifications
Format | Disc |
---|---|
Particle Retention | 4 to 7 μm |
Filtration Speed | 97 sec. |
Grade | 292 a |
Quantity | 100/Pk. |
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity | |||||
14-555-024
|
Sartorius
FT3215320 |
320 mm |
Pack of 100 Each for $96.76
|
|
|||||
14-555-031
|
Sartorius
FT3215070 |
70 mm |
Pack of 100 Each for $16.69
|
|
|||||
14-555-028
|
Sartorius
FT3215125 |
125 mm |
Pack of 100 Each for $28.61
|
|
|||||
14-555-027
|
Sartorius
FT3215150 |
150 mm |
Pack of 100 Each for $39.44
|
|
|||||
14-555-026
|
Sartorius
FT3215185 |
185 mm |
Pack of 100 Each for $56.83
|
|
|||||
14-555-029
|
Sartorius
FT3215110 |
110 mm |
Pack of 100 Each for $20.97
|
|
|||||
14-555-025
|
Sartorius
FT3215240 |
240 mm |
Pack of 100 Each for $90.81
|
|
|||||
14-555-032
|
Sartorius
FT3215055 |
55 mm |
Pack of 100 Each for $16.69
|
|
|||||
Description
- Pure cotton linters or cotton linters with refined pulp
- No additives, such as wet-strengthening agents
Specifications
Disc | |
97 sec. | |
100/Pk. |
4 to 7 μm | |
292 a |