Learn More
Sartorius™ Sartolab™ P20 Plus Filter Systems
Filter tissue culture solutions quickly, economically and reliably. Sartorius™ Sartolab™ P20 Plus Filter Systems are sterile, ready-to-use units. A large filtration area and automatic de-aeration ensures high flow rates. Available with PES or SFCA membrane, different connectors or with a prefilter to process up to 10L.
Manufacturer: Sartorius™ 18052D
Description
Filter tissue culture solutions quickly, economically and reliably. Sartorius™ Sartolab™ P20 Plus Filter Systems are sterile, ready-to-use units. A large filtration area and automatic de-aeration ensures high flow rates. Available with PES or SFCA membrane, different connectors or with a prefilter to process up to 10L.
The new way for reliable sterile filtration- Ready-to-use unit with a large filtration area (20cm2) for fast filtration
- Quickly and reliably sterilizes media and aqueous solutions with optimal throughputs
- Automatically vents any trapped air through the PTFE membrane-protected vent ports
- Extraordinarily favorable price-performance ratio for a cost-effective solution
- The total filterable volume can often be doubled due to an integrated binder-free, glass fiber pre-filter
- High-quality construction; every batch is rigorously tested to ensure sterility and integrity
Specifications
Surfactant Free Cellulose Acetate | |
No pre-filter, Filling bell | |
Hose nipple / Hose nipple | |
Reliable sterile filtration of tissue culture solutions | |
5 bar | |
0.2μm | |
10 Pack | |
0.3mL |
Sterile | |
USP, Class VI | |
20cm2 | |
3 bar | |
SFCA | |
Sartolab P20 Plus Filter System | |
100mL to 5L |
Promotions
-
Get a Balance with $7,500 Sartorius Purchase
Buy $7,500 or more in Sartorius products and get an Entris II Precision Balance at no additional cost.: 06/30/21